Shop All Wire Shelf Posts
Metro
Shelf Post 54"H, Smoke, 4PK
Mfr # 54PQ-DSG-4
Zoro # G2864849
Free Shipping & Returns
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Epoxy Coated
- Includes Leveling Feet Yes
- Material Steel
- Overall Height 54 1/2 in
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 54PQ-DSG-4
- Zoro # G2864849
- Country of Origin Mexico
- Category Wire Shelf Posts
Dimensions
Overall Height | 54 1/2 in |
Overall Width | 1 in |
Post Height | 54 7/16 in |
Post Width | 1 in |
Height | 54" |
Overall HxW | 54 1/2 in x 1 in |
Details
Item | Wire Shelf Post |
Color | Smoked Glass |
Finish | Epoxy Coated |
Includes Leveling Feet | Yes |
Material | Steel |
Shelf Adjustment Type | Quick Slot |
Wire Shelving Finish | Epoxy |
Wire Shelving Material | Steel |
For Use With | Metro QwikSlot Shelving |
Leveling Feet Included | Yes |
Wire Shelf Adjustment Type | qwikSLOT Shelf Clip |
Recommended Environments | Dry |
Number of Pieces | 4 |
Includes Mounting Hardware | Yes |
Mobility | Stationary |
Shelf Adjustment Increments | 1 in |
Mounting Hardware Required | Yes |
Description
Wire Shelf Post, Color Smoked Glass, Finish Epoxy Coated, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 54 1/2 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick Slot, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Storage Tote with Snap Lid, Clear, Polypropylene, 13 in L, 8 in W, 13 in H, 2 gal Volume Capacity (HS23453)
- NEXEL Chrome Wire Shelving, 30W X 24D x 63H (24306C)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular 1/2" Mesh Size, Stainless Steel (00-00363278-38)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 5 Shelves, Black (5GPL3)
- METRO Mobile Post, D x 1"W x 86-5/8"H, Chrome (86UP-4PK)
- METRO Mobile Post, 1"W x 7-1/2"H, Chrome (7UP)
- METRO Mobile Post, D x 1"W x 27-1/2"H, Chrome (27UP)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- METRO Mobile Post, 1"W x 62-9/16"H, Chrome (63UP)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- ZORO SELECT Shelf Post 85", Chrome, 2PK (5GTE6)
- Metro Wire Shelving