Shop All Wire Shelf Posts
Metro
Shelf Post 33"H, Black, 4PK
Mfr # 33PQBL-4
Zoro # G2864891
product price: $82.00
/pk 4, $20.50/ea
Free Shipping & Returns
$82.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Epoxy Coated
- Includes Leveling Feet Yes
- Wire Shelf Adjustment Type qwikSLOT Shelf Clip
- Shelf Adjustment Type Quick Slot
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 33PQBL-4
- Zoro # G2864891
- Country of Origin Mexico
- Category Wire Shelf Posts
Dimensions
Overall Height | 34 1/2 in |
Post Height | 34 3/8 in |
Overall Width | 1 in |
Post Width | 1 in |
Height | 33" |
Overall HxW | 34 1/2 in x 1 in |
Details
Item | Wire Shelf Post |
Finish | Epoxy Coated |
Includes Leveling Feet | Yes |
Wire Shelf Adjustment Type | qwikSLOT Shelf Clip |
Color | Black |
Shelf Adjustment Type | Quick Slot |
Material | Steel |
Wire Shelving Finish | Epoxy |
Leveling Feet Included | Yes |
Wire Shelving Material | Steel |
For Use With | Metro QwikSlot Shelving |
Mobility | Stationary |
Includes Mounting Hardware | Yes |
Number of Pieces | 4 |
Shelf Adjustment Increments | 1 in |
Recommended Environments | Dry |
Mounting Hardware Required | Yes |
Description
Wire Shelf Post, Color Black, Finish Epoxy Coated, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 34 1/2 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick Slot, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Large, 6 horizontal openings, compartment box for small parts storage (125-95)
- REALLY USEFUL BOX Snap-Lid Storage Bin, 2.37 gal, 10.25 in x 14.5 in x 6.25 in, Clear/Blue, 4PK (9C-PK4CB)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DL148BL)
- JR PRODUCTS JR Products 70465 Cabinet Strike - Small (70465)
- METRO Mobile Post, 1"W x 7-1/2"H, Chrome (7UP)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- METRO Stationary Post, 1"W x 74-5/8"H, Chrome (74PQ-4)
- METRO Mobile Post, D x 1"W x 86-5/8"H, Chrome (86UP-4PK)
- METRO Mobile Post, D x 1"W x 27-1/2"H, Chrome (27UP)
- METRO Post Clamp, Silver (9994Z)
- INTERMETRO 54H Post For Metro Open-Wire Shelving (54UP**********)
- Metro Wire Shelving