Shop All Plastic Shelving
Metro
Shelf Plastic Industrial Shelving (5)
Mfr # 5Q557G3
Zoro # G600528529
product price: $670.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$670.99
Free 30-Day Returns
Key Features
- Overall Height 74 in
- Number of Shelves 5
- Color Blue/Taupe
- Shelf Style Ventilated
- Shelving Material Polymer, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 5Q557G3
- Zoro # G600528529
- UPC # 041105385838
- Country of Origin Mexico
- Category Plastic Shelving
Dimensions
Overall Width | 24 in |
Overall Depth | 48 in |
Overall Height | 74 in |
Overall WxD | 24 in x 48 in |
Details
Number of Shelves | 5 |
Color | Blue/Taupe |
Shelf Style | Ventilated |
Shelving Material | Polymer, Steel |
Standards | HACCP, NSF |
Finish | Epoxy |
Frame Material | Steel |
Shelf Adjustment Increments | 1 in |
Adjustability | Adjustable |
Assembled | Unassembled |
Whole Unit Load Capacity | 2,000 lb |
Resistance Properties | Antimicrobial |
Shelf Adjustment Type | Quick-Adjust |
Load Capacity per Shelf | 400 lb |
Description
Assembled Unassembled, Adjustability Adjustable, Color Blue/Taupe, Frame Material Steel, Finish Epoxy, Overall Depth 48 in, Overall Height 74 in, Overall Width 24 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick-Adjust, Shelf Style Ventilated, Shelving Material Polymer, Steel, Industrial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 5, Mounting Type Wedge, Load Capacity per Shelf 400 lb, Antimicrobial Resistance Properties, HACCP, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESSEBOHMER Door Stabilizer Bracket Champagne for Dispensa (0043500103)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray (QRU-16D)
- TENNSCO Shelf, 24 in D, 60 in W (BPB-60-24)
- CHILDCRAFT Mobile Open Adjustable Shelving Unit with Locking Casters, 2 Shelves (1558444)
- METRO Shelf Plastic Industrial Shelving (5) (5Q567G3)
- METRO Plastic Shelf, Solid Style, 24 in D, 36 in W, 1 7/8 in H, Taupe/Blue (MX2436F-4)
- METRO Plastic Industrial Shelving (5X567GX3)
- METRO Plastic Shelf, Open Style, 18 in D, 42 in W, 1 7/8 in H, Taupe/Blue (MX1842G)
- METRO Plastic Shelf, Ventilated Style, 24 in D, 60 in W, 1 13/16 in H, Taupe/Blue (MQ2460G)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 96 in W, 51 in H, 3 Shelves, Black (ST9624x3)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 48 in W, 75 in H, 4 Shelves, Black (S4824x4)
- Metro Plastic Shelving