Shop All Plastic Shelving
Metro
Shelf Plastic Industrial Shelving (5)
Mfr # 5AQ537G3
Zoro # G800528541
product price: $524.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$524.00
Free 30-Day Returns
Key Features
- Overall Height 74 in
- Number of Shelves 5
- Color Blue/Taupe
- Shelf Style Ventilated
- Finish Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 5AQ537G3
- Zoro # G800528541
- UPC # 041105381854
- Country of Origin Multiple
- Category Plastic Shelving
Dimensions
Overall Width | 24 in |
Overall Depth | 36 in |
Overall Height | 74 in |
Overall WxD | 24 in x 36 in |
Details
Number of Shelves | 5 |
Color | Blue/Taupe |
Shelf Style | Ventilated |
Finish | Epoxy |
Standards | HACCP, NSF |
Shelving Material | Polymer, Steel |
Resistance Properties | Antimicrobial |
Mounting Hardware Required | Yes |
Whole Unit Load Capacity | 2,000 lb |
Shelf Adjustment Type | Quick-Adjust |
Load Capacity per Shelf | 400 lb |
Shelf Adjustment Increments | 1 in |
Includes Mounting Hardware | No |
Adjustability | Adjustable |
Frame Material | Steel |
Assembled | Unassembled |
Description
Assembled Unassembled, Adjustability Adjustable, Color Blue/Taupe, Frame Material Steel, Finish Epoxy, Overall Depth 36 in, Overall Height 74 in, Overall Width 24 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick-Adjust, Shelf Style Ventilated, Shelving Material Polymer, Steel, Industrial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 5, Mounting Type Wedge, Mounting Hardware Required Yes, Load Capacity per Shelf 400 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Blue Plastic Lid (CSN2420-1 BLUE)
- ECONOCO Steel Hanger, Regular Hook, 18", PK100 (SLD/18)
- KRUEGER Therma Level Gauge, Tank Depth 131", 2"NPT (H-2-131)
- ECONOCO Pipeline, Set of Shelf Brackets, 2PK (PSORKB)
- METRO Plastic Industrial Shelving (5X567GX3)
- METRO Shelf Plastic Industrial Shelving (5) (5Q567G3)
- METRO Shelf Plastic Industrial Shelving (5) (5Q557G3)
- METRO Plastic Shelf, Open Style, 18 in D, 42 in W, 1 7/8 in H, Taupe/Blue (MX1842G)
- METRO Plastic Shelf, Solid Style, 24 in D, 36 in W, 1 7/8 in H, Taupe/Blue (MX2436F-4)
- METRO Plastic Shelf, Ventilated Style, 24 in D, 60 in W, 1 13/16 in H, Taupe/Blue (MQ2460G)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, Solid 66 24 72 H (AST6624X4)
- Metro Plastic Shelving