Shop All Plastic Shelving
Metro
Shelf Plastic Industrial Shelving (4)
Mfr # Q556G3
Zoro # G300528539
product price: $541.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$541.00
Free 30-Day Returns
Key Features
- Overall Height 62 in
- Number of Shelves 4
- Color Blue/Taupe
- Finish Epoxy
- Shelf Style Ventilated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # Q556G3
- Zoro # G300528539
- UPC # 041105679067
- Country of Origin Mexico
- Category Plastic Shelving
Dimensions
Overall Width | 24 in |
Overall Depth | 48 in |
Overall Height | 62 in |
Overall WxD | 24 in x 48 in |
Details
Number of Shelves | 4 |
Color | Blue/Taupe |
Finish | Epoxy |
Shelf Style | Ventilated |
Shelving Material | Polymer, Steel |
Standards | HACCP, NSF |
Shelf Adjustment Increments | 1 in |
Adjustability | Adjustable |
Frame Material | Steel |
Whole Unit Load Capacity | 2,000 lb |
Resistance Properties | Antimicrobial |
Assembled | Unassembled |
Shelf Adjustment Type | Quick-Adjust |
Load Capacity per Shelf | 500 lb |
Description
Assembled Unassembled, Adjustability Adjustable, Color Blue/Taupe, Frame Material Steel, Finish Epoxy, Overall Depth 48 in, Overall Height 62 in, Overall Width 24 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick-Adjust, Shelf Style Ventilated, Shelving Material Polymer, Steel, Industrial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 4, Mounting Type Wedge, Load Capacity per Shelf 500 lb, Antimicrobial Resistance Properties, HACCP, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 25 1/4 in L, 18 in W, 6 in H (7808085172)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878ABK)
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51113)
- QUANTUM STORAGE SYSTEMS Container, QUS957 23-7/8"X22-1/2"X12" Hulk 24", Yellow (QUS957YL)
- METRO Plastic Shelf, Ventilated Style, 24 in D, 60 in W, 1 13/16 in H, Taupe/Blue (MQ2460G)
- METRO Plastic Shelf, Solid Style, 24 in D, 36 in W, 1 7/8 in H, Taupe/Blue (MX2436F-4)
- METRO Shelf Plastic Industrial Shelving (5) (5Q557G3)
- METRO Plastic Industrial Shelving (5X567GX3)
- METRO Shelf Plastic Industrial Shelving (5) (5Q567G3)
- METRO Plastic Shelf, Open Style, 18 in D, 42 in W, 1 7/8 in H, Taupe/Blue (MX1842G)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 36 in W, 27 in H, 2 Shelves, Black (S3624B)
- Metro Plastic Shelving