Shop All Plastic Shelving
Metro
Shelf Plastic Industrial Shelving (4)
Mfr # AQ516G3
Zoro # G900528519
product price: $427.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$427.00
Free 30-Day Returns
Key Features
- Overall Height 62 in
- Number of Shelves 4
- Color Blue/Taupe
- Finish Epoxy
- Shelving Material Polymer, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # AQ516G3
- Zoro # G900528519
- UPC # 041105425138
- Country of Origin Multiple
- Category Plastic Shelving
Dimensions
Overall Width | 24 in |
Overall Depth | 24 in |
Overall Height | 62 in |
Overall WxD | 24 in x 24 in |
Details
Number of Shelves | 4 |
Color | Blue/Taupe |
Finish | Epoxy |
Shelving Material | Polymer, Steel |
Shelf Style | Ventilated |
Standards | HACCP, NSF |
Adjustability | Adjustable |
Shelf Adjustment Increments | 1 in |
Shelf Adjustment Type | Quick-Adjust |
Includes Mounting Hardware | No |
Assembled | Unassembled |
Frame Material | Steel |
Mounting Hardware Required | Yes |
Resistance Properties | Antimicrobial |
Whole Unit Load Capacity | 2,000 lb |
Load Capacity per Shelf | 500 lb |
Description
Assembled Unassembled, Adjustability Adjustable, Color Blue/Taupe, Frame Material Steel, Finish Epoxy, Overall Depth 24 in, Overall Height 62 in, Overall Width 24 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick-Adjust, Shelf Style Ventilated, Shelving Material Polymer, Steel, Industrial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 4, Mounting Type Wedge, Mounting Hardware Required Yes, Load Capacity per Shelf 500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Joining Plate, 12 Hole, 90 Deg, For 15S (4328)
- PIG Drum Lid, 24-1/2" Outside dia., Black (DRM965-BK)
- EASY TRACK EASY TRACK CLOSET HRDWR (RH1004)
- FIREKING Fire King Depository Security Safe (SB2414-BLEL)
- METRO Shelf Plastic Industrial Shelving (5) (5Q567G3)
- METRO Plastic Shelf, Solid Style, 24 in D, 36 in W, 1 7/8 in H, Taupe/Blue (MX2436F-4)
- METRO Plastic Shelf, Ventilated Style, 24 in D, 60 in W, 1 13/16 in H, Taupe/Blue (MQ2460G)
- METRO Shelf Plastic Industrial Shelving (5) (5Q557G3)
- METRO Plastic Industrial Shelving (5X567GX3)
- METRO Plastic Shelf, Open Style, 18 in D, 42 in W, 1 7/8 in H, Taupe/Blue (MX1842G)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 96 in W, 51 in H, 3 Shelves, Black (ST9624x3)
- Metro Plastic Shelving