Shop All Wire Shelf Accessories
Metro
Shelf Ledge, 1"D x 60"W x 1"H, Silver
Mfr # L60N-1S
Zoro # G7401581
product price: $45.50
/ea
$45.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Material Stainless Steel
- Finish Stainless Steel
- For Use With Metro Super Erecta Shelving
- Standards NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # L60N-1S
- Zoro # G7401581
- Country of Origin Mexico
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 3/4 in |
Overall Width | 60 in |
Overall Height | 4 in |
Height | 1" |
Depth | 1" |
Width | 60" |
For Shelf Width | 60 in |
Ledge Size | 60 in |
Details
Item | Ledge |
Material | Stainless Steel |
Finish | Stainless Steel |
For Use With | Metro Super Erecta Shelving |
Standards | NSF |
Includes | (1) Stackable Shelf Ledge |
Color | Silver |
Description
Ledge, Color Silver, Stainless Steel Finish, Material Stainless Steel, For Shelf Width 60 in, Includes (1) Stackable Shelf Ledge, Overall Depth 3/4 in, Overall Height 4 in, Overall Width 60 in, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Grease Pump Follower Plate, 11-1/4" dia. (640095-2-B)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 6 Shelves, Blue (QSBU-260BL)
- DURHAM MFG Large, 6 horizontal openings, compartment box, Individual (125-95-RSC-IND)
- QUANTUM STORAGE SYSTEMS Nesting Container, Blue, Polypropylene, 24 1/2 in L, 19 in W, 9 1/2 in H (TUB2419-9BL)
- METRO Storage Basket, Steel, Silver, 13-3/8x5x7 (H209C)
- METRO Shelf Ledge, 60"W x 4"H, Silver (L60WS)
- METRO Storage Basket, Silver, 17-3/8 x 7-1/2 x10 (H212C)
- METRO 4"H Shelf Side Ledge For Open Wire Shelving - 18" (L18N-4C)
- METRO Stackable Ledge, D x 72"W x 4"H, Chrome (L72N-4C-1PK)
- METRO Wire Shelf 24"x18", Chrome Plated (1824NC-4)
- HONEY-CAN-DO SHELVING UNIT STL 200LB (SHF-01442)
- Metro Wire Shelving