Shop All Wire Cart Accessories
Metro
Shelf, Galvanized, 24X36, Ea
Mfr # 2436HFG
Zoro # G0993651
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Width 36 in
- Material Steel
- Load Capacity 1,000 lb
- Wire Shelving Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 2436HFG
- Zoro # G0993651
- Country of Origin United States
- Category Wire Cart Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Details
Material | Steel |
Load Capacity | 1,000 lb |
Item | Wire Shelf |
Item - Wire Shelves | Wire Shelf |
Wire Shelving Finish | Galvanized |
Wire Shelf Adjustment Type | Split Sleeve |
Adjustment Type | Split Sleeve |
Wire Shelving Material | Steel |
Includes | (4) Pairs of Split Sleeves |
Color | Silver |
Shelf Adjustment Type | Split Sleeve |
Load Capacity per Shelf | 1,000 lb |
Recommended Environments | Dry, Harsh, Wet |
Shelf Style | Solid |
Number of Pieces | 1 |
Description
Wire Shelf, Solid Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 1,000 lb, Overall Depth 24 in, Overall Height 1 1/2 in, Overall Width 36 in, 1,000 lb Load Capacity, (4) Pairs of Split Sleeves, Silver, Zinc-Plated, Steel, Number of Pieces 1, Dry, Harsh, Wet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 20 ft L, 4 in W, Polyester, Yellow (EE2804DFX20)
- JET 3-Pt, 3 Ton, Fits 4In. - 8In. Wide Beam (252030)
- TRI-ARC 116 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (KDSR108242-D3)
- CAMPBELL CHAIN & FITTINGS CLEVIS SLIP HOOK 3/8"" (T9401624)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- Metro Wire Cart Accessories