Shop All Shelving & Rack Accessories
Metro
Shelf Divider 8"H x 18"W, 6PK
Mfr # DD18C
Zoro # G2264455
product price: $76.99
/pk 6, $12.83/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Depth 2 in
- Overall Height 8 in
- Standards ISO 9001-9002, NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # DD18C
- Zoro # G2264455
- UPC # 094713382645
- Country of Origin Multiple
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 2 in |
Overall Height | 8 in |
Overall Width | 18 in |
Width | 1" |
Height | 8" |
Depth | 18" |
For Shelf Depth | 18 in |
For Shelf Width | 18 in |
Ledge Size | 18 in |
Details
Item | Shelf Divider |
Color | Silver |
Material | Steel |
Standards | ISO 9001-9002, NSF |
For Use With | Metro Super Erecta Wire Shelving |
Includes | (6) Shelf Dividers |
Finish | Chrome |
Description
Shelf Divider, Color Silver, Chrome Finish, Material Steel, For Shelf Depth 18 in, For Shelf Width 18 in, Includes (6) Shelf Dividers, Overall Depth 2 in, Overall Height 8 in, Overall Width 18 in, ISO 9001-9002, NSF Standards, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W4-1/16, Ivory (QTB406IV)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 60" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3060-AH)
- SEVILLE CLASSICS Compact Mini Desktop Wire Shelf Organize (WEB911)
- MOLDED FIBERGLASS Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 19 3/4 in L, 12 1/2 in W, 6 in H (780308)
- METRO Shelf Divider 8"H x 24"W, 6PK (DD24C)
- METRO Caster, Stem , 5" Poly, Swivel (5PCX)
- METRO Post, Shelf , 86", Cp, Metro (86P)
- METRO Caster, Stem , 5" Poly, Brake (5PCBX)
- METRO Shelf Divider 36"W x 8"H, Steel (DD36C)
- METRO Wire Shelf Post 33"H, Steel (MX33UP)
- ZORO SELECT Single Stack-able Basket, 9"H x 36"L x 14"D, Steel (45VX57)
- Metro Shelving & Rack Accessories