Shop All Shelving & Rack Accessories
Metro
Shelf Divider, 8 H x 1 in. W, PK6
Mfr # MUD18-8
Zoro # G0792215
product price: $79.15
/pk 6, $13.19/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Taupe
- Material Polymer
- Overall Height 8 in
- Standards NSF, ISO 9001-9002
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MUD18-8
- Zoro # G0792215
- Country of Origin Mexico
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 18 in |
Overall Height | 8 in |
Overall Width | 18 in |
Height | 8" |
Depth | 1" |
Width | 18" |
Details
Item | Divider |
Color | Taupe |
Material | Polymer |
Standards | NSF, ISO 9001-9002 |
For Use With | Metro Shelving |
Includes | (6) Metro Universal Shelf Dividers |
Divider Direction | Front to Back |
Total Number of Dividers/Ledges | 6 |
Description
Divider, Polymer, Taupe, Front to Back, Overall Height 8 in, Overall Width 18 in, Total Number of Dividers/Ledges 6, Includes (6) Metro Universal Shelf Dividers, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 72"W, Blue (433261)
- KRUEGER Barrel Level Gauge, 30 Gallon, 3/4" NPT (B-30-.75)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 36 Bins (3602-BLP-36-5295)
- FAZTEK Floor Mount Foot, W 3 In, for 5JA94, etc (15FF5816)
- METRO Shelf Divider, 8 H x 1 in. W, PK6 (MUD24-8)
- METRO Caster, Stem , 5"Brk, Metro Max Q (5MBX)
- METRO Shelf Back Ledge, 2 H x 48 in. W, PK2 (MQL48-2S)
- METRO Caster, Stem , 5" Poly, Swivel (5PCX)
- METRO Metro Casters for Wire Shelving - Polyurethane - Rigid with Bumper (5419002 POLYURETHN)
- METRO Shelf Side/Back Ledge 4"H x 48"W, 2PK (L48N-4C)
- KNAPE & VOGT Steel Shelf Support 23 Ga. 1 in. L (256P ZC)
- Metro Shelving & Rack Accessories