Shop All Shelving & Rack Accessories
Metro
Shelf Divider 24"W, Green, 6PK
Mfr # DD24K3
Zoro # G3221906
product price: $136.99
/pk 6, $22.83/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polymer, Stainless Steel
- Overall Depth 2 in
- Overall Height 8 in
- Standards ISO 9001-9002, NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # DD24K3
- Zoro # G3221906
- UPC # 400010671137
- Country of Origin Multiple
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 2 in |
Overall Height | 8 in |
Overall Width | 24 in |
Width | 1" |
Depth | 24" |
Height | 8" |
For Shelf Width | 24 in |
For Shelf Depth | 24 in |
Ledge Size | 24 in |
Details
Item | Shelf Divider |
Color | Green |
Material | Polymer, Stainless Steel |
Standards | ISO 9001-9002, NSF |
For Use With | Metro Super Erecta Wire Shelving |
Includes | (6) Shelf Dividers |
Finish | Epoxy Coated |
Description
Shelf Divider, Color Green, Epoxy Coated Finish, Material Polymer, Stainless Steel, For Shelf Depth 24 in, For Shelf Width 24 in, Includes (6) Shelf Dividers, Overall Depth 2 in, Overall Height 8 in, Overall Width 24 in, ISO 9001-9002, NSF Standards, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Hanger Stacker, Chrome, PK10 (HS4)
- BASCO Plastic Paint Can, 1 gal., Metal Ring (PC128-B)
- SAFCO Safco Curve 4-Hook Coat Rack, Silver (4205SL)
- AT-A-GLANCE Level Gauge, Tank, 12 In, 1.5 In NPT (L-1.5-12)
- METRO Shelf Post Starter, 54"H, Chrome, 4PK (54P-4)
- METRO Shelf Wedge 2"Metromax i, 4PK (MX9985)
- METRO Starter Shelf Post 74", Chrome, 4PK (74P-4)
- METRO Shelf Divider, 8 H x 1 in. W, PK6 (MUD18-8)
- METRO Post, Shelf , 63", New Max I, Castr (MX63UP)
- METRO Caster, Stem , 5" Poly, Brake (5PCBX)
- WARPS LINER SHELF CLR 12""X20' (PM120-C)
- Metro Shelving & Rack Accessories