Shop All Needle, Syringe & Sharps Collectors
Metro
Sharps Locking Cabinet w/SharpsContainer
Mfr # SXR251
Zoro # G1864829
product price: $226.00
/ea
Free Shipping & Returns
$226.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 5 Qt. Sharps Container and Glove Box Holder
- Color White
- Height 18 1/4 in
- Width 13 in
- Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # SXR251
- Zoro # G1864829
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Dimensions
Height | 18 1/4 in |
Width | 13 in |
Length | 5 1/2 in |
Details
Includes | (1) 5 Qt. Sharps Container and Glove Box Holder |
Color | White |
Item | Lockable Sharps Cabinet |
Description
Lockable Sharps Cabinet, Width 13 In., Height 18-1/4 In., Length 5-1/2 In.WhiteIncludes (1) 5 Qt. Sharps Container and Glove Box Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVORY IVORY 4 oz. Fresh Bar Soap (82757)
- MAJOR Meclizine HCL 12.5mg, 100PK (114479)
- DEFIBTECH Adult Training Electrode Pads, 12 In. L (DDP-101TR)
- ILC Replacement for Burdick 9293-046-60 EKG Leadwires (9293-046-60 EKG LEADWIRES BURDICK)
- COVIDIEN Sharps Container, 1.25 Gal., PK3 (KD5G019603)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, .7 qt. Bottle, Red, PK40 (185S)
- COVIDIEN Sharps Container, 2 Gal., Rotor Lid, PK5 (SR8Q100525)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 23 qt. Bottle, Red, PK4 (187)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 5.4 qt., Red, PK12 (8708)
- COVIDIEN Biohazard Sharps Container W/Clear Hinged Lid, 2 Gal, Red (CVDSRHL100990)
- 3X CHEMISTRY 3X Chemistry 156 Salt Neutralizer - 1 Gallon (156)
- Metro Needle, Syringe & Sharps Collectors