Shop All Needle, Syringe & Sharps Collectors
Metro
Sharps Container, 1-1/4 Gal., Mailbox Lid
Mfr # FL251
Zoro # G2309581
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Capacity 1.25 gal
- Includes Glove Box Dispenser
- Color Red (Container), White (Wall Case)
- Lid Type Mailbox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # FL251
- Zoro # G2309581
- Country of Origin Mexico
- Category Needle, Syringe & Sharps Collectors
Dimensions
Height | 19 7/8 in |
Width | 4 3/4 in |
Length | 13 in |
Details
Item | Locking Sharps Container |
Material | Plastic |
Capacity | 1.25 gal |
Includes | Glove Box Dispenser |
Color | Red (Container), White (Wall Case) |
Lid Type | Mailbox |
For Use With | For use with all Metro Flexline Cartsincluding #16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26 , 27 & 26 |
Industry Type | Healthcare |
Description
Locking Sharps Container, 1.25 gal Capacity, Red (Container), White (Wall Case), Lid Type Mailbox, Material Plastic, Height 19 7/8 in, Length 13 in, Width 4 3/4 in, Includes Glove Box Dispenser, For Use With For use with all Metro Flexline Carts�including #16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26 , 27 & 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFRAREDCARE Infraredcare 82102 Hernia Belt with soothing herb bags (82102)
- PROHEAL Gel Infused Foam Wheelchair Cushion -20" x 18" (PH-74014-GEL-20X18X3)
- A2Z SCILAB Laryngeal Boilable Hygiene Dental 14mm Mirror with Handle #0 (A2Z-ZR628)
- CLINTON Oxygen Cylinder Holder (IV-44)
- METRO Sharps Locking Cabinet w/SharpsContainer (SXR251)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 16 gal., Red PK6 (8716)
- COVIDIEN Wall Container Bracket, 1 Qt, Non-Locking, Chrome (CVDSWBR100912)
- DIAMEDICAL USA 1 Quart Transportable Sharps Container - Pack of 3 (KEN8303SA-3Pack)
- STERICYCLE Sharps Mailback System, 2 Gal., Screw Lid (2G1V4)
- COVIDIEN Chemo/Sharps Container, 8 Gal., Hinged, PK2 (SCWC100985)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 5.4 qt., Clear, PK12 (8708C)
- Metro Needle, Syringe & Sharps Collectors