Shop All Bulk Storage Lockers
Metro
SECM2460NC 24'' x 60'' x 24'' Super Erecta Security Module
Mfr # 461SEM2460NC
Zoro # G111587046
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461SEM2460NC
- Zoro # G111587046
- Country of Origin China
- Category Bulk Storage Lockers
Description
Convert 24'' wide Metro Super Erecta shelves into lockable storage units with the Metro SECM2460NC 24'' x 60'' x 24'' Super Erecta security module. This kit includes two end panels one back panel and one door with slides. The panels mount onto your shelving unit and form an enclosed space to keep your valuables safe. Use the security module on your existing shelving unit or create a new unit by purchasing a 24'' x 60'' shelf and posts sold separately. The panels fit between any Super Erecta shelves placed 20'' apart.This storage unit has hasps for locks and can be easily installed on your existing shelves. Depending on your needs more than one security module can be used on the same shelving unit.The open wire construction allows for easy viewing of contents and when opened the front door neatly slides up under the top shelf and out of the way. A durable chrome-plated finish ensures this security unit will remain strong for years to come!The Metro SECM2460NC 24'' x 60'' x 24'' Super Erecta security module is conveniently shipped knocked down for transportation savings but can be easily assembled in minutes without special tools.Overall Dimensions:Left to Right: 60''Front to Back: 24''Height: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Louvered Panel, Wall Mount, 17-1/4"x20" (LPW-34.5X20-95)
- TENNSCO Boltless Shelf, 24"D x 48"W x 2"H, Steel (ZBES-4824)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 120 in H, 111 in W, 42 in D (184212043108DA)
- WIRECRAFTERS Welded Wire Partition, 4 sided, hinge door (12124RW)
- LITTLE GIANT Bulk Storage Locker, 49 in W, 33 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-A-3048)
- ADIROFFICE 72in H x 12in W x 12in D 4-Compartment Steel Tier Key Lock Storage Locker in White (ADI629-204-WHI)
- ADIROFFICE 72in x 12in x 12in 4-Compartment Steel Tier Key Lock Storage Locker in Green, 4PK (ADI629-204-GRN-4PK)
- LITTLE GIANT Tool Storage Locker, w/Pegboard, 24 x 60" (SL1-2460-PB)
- SPACE SOLUTIONS 27.5 in.H 2 Shelf Mini Storage Locker Cabinet, Fully Assembled, 3 in. Legs, Arctic Silver (25221)
- ADIROFFICE 24'' Locker for Kids, Black Body With White Doors (ADI629-02-B-W)
- ADIROFFICE Large 3 Door Locker, Misty Green (ADI629-203-MGRN)
- Metro Bulk Storage Lockers