No Product Image Available

Metro

SECM2430NC 24'' x 30'' x 24'' Super Erecta Security Module


product price: $597.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Convert 24'' wide Metro Super Erecta shelves into lockable storage units with the Metro SECM2430NC 24'' x 30'' x 24'' Super Erecta security module. This kit includes two end panels one back panel and one door with slides. The panels mount onto your shelving unit and form an enclosed space to keep your valuables safe. Use the security module on your existing shelving unit or create a new unit by purchasing a 24'' x 30'' shelf and posts sold separately.The panels fit between any Super Erecta shelves placed 20'' apart.This storage unit has hasps for locks and can be easily installed on your existing shelves. Depending on your needs more than one security module can be used on the same shelving unit.The open wire construction allows for easy viewing of contents and when opened the front door neatly slides up under the top shelf and out of the way. A durable chrome-plated finish ensures this security unit will remain strong for years to come!The Metro SECM2430NC 24'' x 30'' x 24'' Super Erecta security module is conveniently shipped knocked down for transportation savings but can be easily assembled in minutes without special tools.Overall Dimensions:Left to Right: 30''Front to Back: 24''Height: 24''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.