Shop All Bulk Storage Lockers
Metro
SEC66EC Mobile Standard Duty Wire Security Cabinet - 65'' x 33 1/2'' x 68 1/2''
Mfr # 461SEC66EC
Zoro # G211587168
Free Shipping & Returns
$2,960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 461SEC66EC
- Zoro # G211587168
- Country of Origin China
- Category Bulk Storage Lockers
Description
The Metro SEC66EC mobile wire security cabinet is a great way to protect valuable materials and sensitive items from loss or theft! Its heavy-gauge open wire construction keeps the contents easily visible and the patented ergonomic 1/4-turn door handle makes opening and closing the unit a snap!The Metro SEC66EC mobile secure storage cabinet is easy-to-assemble. The double doors each open 270 degrees and can be secured along the sides of the unit for easy access. A durable chrome-plated finish makes this security cabinet best for use in dry storage areas.This mobile security cabinet comes with four 5'' polyurethane swivel casters two with brakes for easy mobility. Each Metro SEC66EC mobile wire security cabinet includes top and bottom Super Erecta-style shelves side panels posts doors a door handle/latch assembly and all hardware needed for assembly. The Metro SEC66EC will accept additional 30'' x 60'' Super Erecta shelves sold separately.Exterior Dimensions:Length: 65''Width: 33 1/2''Height: 68 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 16 1/2 in L, 10 7/8 in W, 8 in H (DG92080CO)
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Gray (30288GREY)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 24 Deep (AMG WS-2436)
- JAMCO Heavy Duty Fixed Work Bench, Steel, 72" W, 34" Height, 3000 lb., Straight (UA372GP)
- ADIROFFICE Large 4 Door Locker, Misty Green (ADI629-204-MGRN)
- HALLOWELL Bulk Storage Locker, 18 in W, 18 in D, 74 3/4 in H, 4 Shelves, 1 Doors, Galvanneal Steel, Assembled (HLV882-1PL)
- LITTLE GIANT Bulk Storage Locker, 49 in W, 33 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-A-3048)
- ADIROFFICE Large 3 Door Locker, Black Body With White Doors, 4PK (ADI629-203-B-W-PKG-4)
- LITTLE GIANT Bulk Storage Locker, 72 in W, 33 in D, 78 in H, 0 Shelves, 2 Doors, Steel, Assembled (SLN-3072)
- SPACE SOLUTIONS 27.5 in.H 2 Shelf Mini Storage Locker Cabinet, Fully Assembled, 3 in. Legs, Arctic Silver (25221)
- ADIROFFICE 24in Locker for Kids, Misty Green, 4PK (ADI629-02-MGRN-PKG-4)
- Metro Bulk Storage Lockers