Shop All Bulk Storage Lockers
Metro
SEC65S Stainless Steel Stationary Wire Security Cabinet 50 1/2'' x 33 1/2'' x 66 13/16''
Mfr # 461SEC65S
Zoro # G011587283
product price: $6,312.99
/ea
Free Shipping & Returns
$6,312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461SEC65S
- Zoro # G011587283
- Country of Origin China
- Category Bulk Storage Lockers
Description
The Metro SEC65S stainless steel stationary wire security cabinet is a great way to protect valuable materials and sensitive items from loss or theft! Its heavy-gauge open wire construction keeps the contents easily visible and the patented ergonomic 1/4-turn door handle makes opening and closing the unit a snap!The Metro secure storage cabinet is easy-to-assemble and its posts have leveling feet to compensate for uneven surfaces. The double doors each open 270 degrees and can be secured along the sides of the unit for easy access.Each Metro stationary wire security cabinet includes top and bottom Super Erecta-style shelves side panels posts doors a door handle/latch assembly and all hardware needed for assembly. The Metro will accept additional 30'' x 48'' Super Erecta shelves sold separately.Exterior Dimensions:Length: 50 1/2''Width: 33 1/2''Height: 66 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Rectangular Table, 60"W x 42"H, Brown (WD3RTMP)
- TENNSCO Boltless Shelving Unit, 24"D x 72"W x 84"H, 5 Shelves, Carbon Steel (RXHS-722484MED GR)
- DURHAM MFG polypropylene Bin Divider, Black, 11 in L, 4-3/4 in H, 6 PK (PB30171-08)
- QUANTUM STORAGE SYSTEMS Divider for Qus224, Clear, 6 PK (DUS224CL)
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Arctic Silver (25224)
- ADIROFFICE 24'' Locker for Kids, Black (ADI629-02-BLK)
- ADIROFFICE 72in H x 12in W x 12in D Double-Compartment Steel Tier Key Lock Storage Locker in Purple, 4PK (ADI629-202-PUR-4PK)
- ADIROFFICE Large 6 Door Locker, Misty Green (ADI629-206-MGRN)
- ADIROFFICE 24'' Locker for Kids, Misty Green (ADI629-02-MGRN)
- SPACE SOLUTIONS 27.5 in.H 2 Shelf Mini Storage Locker Cabinet, Fully Assembled, 3 in. Legs, Arctic Silver (25221)
- ADIROFFICE Large Single Door Locker, Black Body With White Doors (ADI629-201-B-W)
- Metro Bulk Storage Lockers