Shop All Bulk Storage Lockers
Metro
SEC63S-SD Super Erecta Mobile Stainless Steel Security Unit - 33 1/2'' x 40 3/4'' x 62''
Mfr # 461SEC63SSD
Zoro # G611587287
product price: $5,184.99
/ea
Free Shipping & Returns
$5,184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461SEC63SSD
- Zoro # G611587287
- Country of Origin China
- Category Bulk Storage Lockers
Description
Ensure inventory employee belongings or other valuable items are secured at all times with the Metro SEC63S-SD Super Erecta mobile stainless steel security unit. Designed with heavy-gauage stainless steel wire the unit provides content visibility so that you can monitor the items stored inside. Plus because of the stainless steel it's naturally rust- and corrosion-resistant making it great for virtually any environment - dry or humid.This particular unit comes standard with 2 doors 1 back 2 sides and 1 top and bottom piece. For organizational purposes it can accommodate 30'' x 36'' shelves sold separately which can easily be adjusted in height to best suit your storage needs. The door handle provides quick access to your items as it's outfitted with an innovative 1/4-turn handle. When loading or removing difficult-to-manuever items you can even open each door to 270 degrees and secure them to the sides of the unit allowing more space for access.For shipping convenience the unit is delivered knocked down. Upon delivery assembly is quick and intuitive. Casters are sold separately.Overall Dimensions:Length: 40 3/4''Width: 33 1/2''Height: 62''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, Yellow, 11 5/8 in L (30130YELLO)
- AKRO-MILS Utility Boxes with 2-1/2 in H x 6-3/8 in W (96352B)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 85"H, 4 Shelves, Chrome (2KPD6)
- SENTRY SAFE Depository Safe, with Programmable Electronic lock with time delay 110 lbs lb, 1.3 cu ft, Steel (DH-109E)
- HALLOWELL Bulk Storage Locker Add-On, 36 in W, 36 in D, 90 in H, 0 Shelves, 2 Doors, Steel, Unassembled (BSL363690-R-2A-HG)
- LITTLE GIANT Bulk Storage Locker, 73 in W, 33 in D, 52 in H, 2 Shelves, 2 Doors, Steel, Assembled (SC2-3072-NC)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 27 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-2460)
- LITTLE GIANT Bulk Storage Locker, 49 in W, 27 in D, 78 in H, 0 Shelves, 2 Doors, Steel, Assembled (SLN-2448)
- ADIROFFICE 48in Locker for Kids, Black, 2PK (ADI629-01-BLK-PKG-2)
- HALLOWELL Bulk Storage Locker Starter, 36 in W, 48 in D, 90 in H, 0 Shelves, 2 Doors, Steel, Unassembled (BSL364890-R-2S-HG)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 33 in D, 78 in H, 1 Shelves, 2 Doors, Steel, Assembled (SL1-A-3060)
- Metro Bulk Storage Lockers