No Product Image Available
Metro

SEC56VK3 Mobile Wire Security Cabinet with Metroseal 3 Finish 65'' x 27 1/4'' x 68 1/2''


product price: $2,938.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Metro SEC56VK3 mobile wire security cabinet is a great way to protect valuable materials and sensitive items from loss or theft! Its heavy-gauge open wire construction keeps the contents easily visible and the patented ergonomic 1/4-turn door handle makes opening and closing the unit a snap!The Metro mobile secure storage cabinet is easy-to-assemble.The double doors each open 270 degrees and can be secured along the sides of the unit for easy access.The Metroseal 3 with Microban finish is for dry or damp storage conditions. It's corrosion-resistant and contains Microban antimicrobial technology to protect the product from bacteria mold mildew and fungi that cause odors stains and degradation.This mobile security cabinet comes with four 5'' polyurethane swivel casters two with brakes that feature a polymer horn and a rust-resistant design. Each Metro SEC56VK3 mobile wire security cabinet includes top and bottom Super Erecta-style shelves side panels posts doors a door handle/latch assembly and all hardware needed for assembly. The Metro SEC56VK3 mobile wire security cabinet will accept additional 24'' x 60'' Super Erecta shelves sold separately.Exterior Dimensions:Length: 65''Width: 27 1/4''Height: 68 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.