No Product Image Available

Metro

SEC56S-HD Super Erecta Heavy-Duty Mobile Stainless Steel Security Rect


product price: $5,230.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ensure inventory employee belongings or other valuable items are secured at all times with the Metro SEC56S-HD Super Erecta heavy-duty mobile stainless steel security unit. Designed with heavy-gauage stainless steel wire the unit provides content visibility so that you can monitor the items stored inside. Plus because of the stainless steel it's naturally rust- and corrosion-resistant making it great for virtually any environment - dry or humid.This particular unit comes standard with 2 doors 1 back 2 sides and 1 top and bottom piece. For organizational purposes it can accommodate 24'' x 60'' shelves sold separately which can easily be adjusted in height to best suit your storage needs. The door handle provides quick access to your items as it's outfitted with an innovative 1/4-turn handle. When loading or removing difficult-to-manuever items you can even open each door to 270 degrees and secure them to the sides of the unit allowing more space for access.To accommodate heavy-duty applications the unit includes staked posts which are for use with Metro dollies sold separately; a dolly base provides extra sturdiness when moving the unit over tough surfaces such as asphalt.For shipping convenience the unit is delivered knocked down. Upon delivery assembly is quick and intuitive. Plate casters are compatible but sold separately.Overall Dimensions:Length: 63 1/8''Width: 28 1/16''Height: 62''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.