No Product Image Available

Metro

SEC56LK3 Metroseal 3 Mobile Heavy Duty Wire Security Cabinet - 63 1/8'' x 28 1/16'' x 68 1/2''


product price: $3,185.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Metro SEC56LK3 Metroseal 3 heavy duty mobile wire security cabinet is a great way to protect valuable materials and sensitive items from loss or theft! Its heavy-gauge open wire construction keeps the contents easily visible and the patented ergonomic 1/4-turn door handle makes opening and closing the unit a snap!The Metro heavy duty mobile secure storage cabinet is easy-to-assemble.The double doors each open 270 degrees and can be secured along the sides of the unit for easy access.Thanks to its green Metroseal 3 coating with Microban this storage cabinet is ideal for dry or damp storage conditions. It's corrosion-resistant and the Microban antimicrobial technology protects against bacteria mold mildew and fungi.Heavy duty models like this model feature aluminum dollies with wraparound bumpers. This mobile heavy duty security cabinet comes with four 5'' polyurethane swivel casters two with brakes for easy mobility. Each Metro mobile heavy duty wire security cabinet includes top and bottom Super Erecta-style shelves side panels posts doors a door handle/latch assembly and all hardware needed for assembly. The Metro mobile standard duty wire security cabinet will accept additional 24'' x 60'' Super Erecta shelves sold separately.Exterior Dimensions:Length: 63 1/8''Width: 28 1/16''Height: 68 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.