Shop All Bulk Storage Lockers
Metro
SEC56LC Chrome Mobile Heavy Duty Wire Security Cabinet - 63 1/8'' x 28 1/16'' x 68 1/2''
Mfr # 461SEC56LC
Zoro # G211586598
product price: $2,764.99
/ea
Free Shipping & Returns
$2,764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461SEC56LC
- Zoro # G211586598
- Country of Origin China
- Category Bulk Storage Lockers
Description
The Metro SEC56LC chrome heavy duty mobile wire security cabinet is a great way to protect valuable materials and sensitive items from loss or theft! Its heavy-gauge open wire construction keeps the contents easily visible and the patented ergonomic 1/4-turn door handle makes opening and closing the unit a snap!The Metro heavy duty mobile secure storage cabinet is easy-to-assemble.The double doors each open 270 degrees and can be secured along the sides of the unit for easy access.Heavy duty models like this model feature aluminum dollies with wraparound bumpers. This mobile heavy duty security cabinet comes with four 5'' polyurethane swivel casters two with brakes for easy mobility. Each Metro mobile heavy duty wire security cabinet includes top and bottom Super Erecta-style shelves side panels posts doors a door handle/latch assembly and all hardware needed for assembly. The Metro mobile standard duty wire security cabinet will accept additional 24'' x 60'' Super Erecta shelves sold separately.Exterior Dimensions:Length: 63 1/8''Width: 28 1/16''Height: 68 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled High Density Polyethylene Pallet, 24 in L, 24 in W, 5 1/2 in H (24X24 MODULAR POP PALLET)
- INVAL Garage Storage System (GS-GP40)
- AZAR DISPLAYS 7.5"W x 7.5"D x 7.5"H Riser Display, PK4 (515318)
- QUANTUM STORAGE SYSTEMS Plastic Specialty Cabinet White (QTB306WT)
- ADIROFFICE 72in x 12in x 12in 4-Compartment Steel Tier Key Lock Storage Locker in Green, 4PK (ADI629-204-GRN-4PK)
- DURHAM MFG Bulk Storage Locker, 24 in W, 24 in D, 78 in H, 4 Shelves, 1 Doors, Steel, Assembled (HDCL-242478-4S-95)
- SPACE SOLUTIONS 53.38 in.H 4 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Pearl White (25226)
- ADIROFFICE 24'' Locker for Kids, Misty Green (ADI629-02-MGRN)
- HALLOWELL Bulk Storage Locker, 18 in W, 18 in D, 74 3/4 in H, 4 Shelves, 1 Doors, Galvanneal Steel, Assembled (HLV882-1PL)
- ADIROFFICE 72in x 12in x 12in Double-Compartment Steel Tier Key Lock Storage Locker in Red, 4PK (ADI629-202-RED-4PK)
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Arctic Silver (25224)
- Metro Bulk Storage Lockers