Shop All Bulk Storage Lockers
Metro
SEC56K3 Metroseal 3 Stationary Wire Security Cabinet 62 1/2'' x 27 1/4'' x 66 13/16''
Mfr # 461SEC56K3
Zoro # G511586601
Free Shipping & Returns
$2,495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 461SEC56K3
- Zoro # G511586601
- Country of Origin China
- Category Bulk Storage Lockers
Description
The Metro SEC56K3 Metroseal 3 stationary wire security cabinet is a great way to protect valuable materials and sensitive items from loss or theft! Its heavy-gauge open wire construction keeps the contents easily visible and the patented ergonomic 1/4-turn door handle makes opening and closing the unit a snap!The Metro secure storage cabinet is easy-to-assemble and its posts have leveling feet to compensate for uneven surfaces. The double doors each open 270 degrees and can be secured along the sides of the unit for easy access.Thanks to its green Metroseal 3 coating with Microban this storage cabinet is ideal for dry or damp storage conditions. It's corrosion-resistant and the Microban antimicrobial technology protects against bacteria mold mildew and fungi.Each Metro stationary wire security cabinet includes top and bottom Super Erecta-style shelves side panels posts doors a door handle/latch assembly and all hardware needed for assembly. The Metro will accept additional 24'' x 60'' Super Erecta shelves sold separately.Exterior Dimensions:Length: 62 1/2''Width: 27 1/4''Height: 66 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Yellow (HKL151548-1TY)
- RUBBERMAID COMMERCIAL 100 gal. Stock Tank, Black, 52" L, 31" W (FG424288BLA)
- STRONG HOLD Shop Table, 34 Bins, 72" W (T7230RS-34B-2DB)
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 20 1/2 in L, Black (SSB485BK)
- ADIROFFICE 48in Locker for Kids, Misty Green, 2PK (ADI629-01-MGRN-PKG-2)
- LITTLE GIANT Bulk Storage Locker, 73 in W, 33 in D, 52 in H, 2 Shelves, 2 Doors, Steel, Assembled (SC2-3072-NC)
- HALLOWELL Bulk Storage Locker Starter, 36 in W, 36 in D, 90 in H, 0 Shelves, 1 Doors, Steel, Unassembled (BSL363690-R-2S-HG)
- ADIROFFICE 48'' Locker for Kids, Black (ADI629-01-BLK)
- ADIROFFICE Large 2 Door Locker, Misty Green (ADI629-202-MGRN)
- ADIROFFICE 72in H x 12in W x 12in D 4-Compartment Steel Tier Key Lock Storage Locker in White (ADI629-204-WHI)
- STOR-MORE Dsptchr Locker Dbl Frnt Door W/Sgl Rear Door 36"X24"X79.5", Gry (D2-3624-1)
- Metro Bulk Storage Lockers