Shop All Bulk Storage Lockers
Metro
SEC56EK3 Metroseal 3 Mobile Standard Duty Wire Security Cabinet
Mfr # 461SEC56EK3
Zoro # G911586539
product price: $2,798.99
/ea
Free Shipping & Returns
$2,798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461SEC56EK3
- Zoro # G911586539
- Country of Origin United States
- Category Bulk Storage Lockers
Description
The Metro SEC56EK3 Metroseal 3 mobile wire security cabinet is a great way to protect valuable materials and sensitive items from loss or theft! Its heavy-gauge open wire construction keeps the contents easily visible and the patented ergonomic 1/4-turn door handle makes opening and closing the unit a snap!The Metro secure storage cabinet is easy-to-assemble.The double doors each open 270 degrees and can be secured along the sides of the unit for easy access.Thanks to its green Metroseal 3 coating with Microban this storage cabinet is ideal for dry or damp storage conditions. It's corrosion-resistant and the Microban antimicrobial technology protects against bacteria mold mildew and fungi.This mobile security cabinet comes with four 5'' polyurethane swivel casters two with brakes for easy mobility. Each Metro mobile wire security cabinet includes top and bottom Super Erecta-style shelves side panels posts doors a door handle/latch assembly and all hardware needed for assembly. The Metro mobile standard duty wire security cabinet will accept additional 24'' x 60'' Super Erecta shelves sold separately.Exterior Dimensions:Length: 65''Width: 27 1/4''Height: 68 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTURAL PLASTICS Dunnage Rack, 700 lb., HDPE, 48 W x 24 D (D4824)
- QUANTUM STORAGE SYSTEMS Shelf Bin Divider Fits 7"Wx4"H Bins Pack of 50 (DSB102)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 42 in D, Zinc, Zinc Finish, Gauge: 5 (D4252BB3A3P)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-2436)
- ADIROFFICE Large 6 Door Locker, Misty Green (ADI629-206-MGRN)
- ADIROFFICE 72in x 12in x 12in 4-Compartment Steel Tier Key Lock Storage Locker in Green, 4PK (ADI629-204-GRN-4PK)
- ADIROFFICE Large 4 Door Locker, Black Body With White Doors (ADI629-204-B-W)
- ADIROFFICE 24'' Locker for Kids, Black (ADI629-02-BLK)
- GLOBAL INDUSTRIAL Security Cage Accessory Shelf 72 x 36 (184112)
- ADIROFFICE 48in Locker for Kids, Black, 2PK (ADI629-01-BLK-PKG-2)
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Black (25222)
- Metro Bulk Storage Lockers