Shop All Bulk Storage Lockers
Metro
SEC56EC Chrome Mobile Standard Duty Wire Security Cabinet
Mfr # 461SEC56EC
Zoro # G211587809
Free Shipping & Returns
$2,366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 461SEC56EC
- Zoro # G211587809
- Country of Origin China
- Category Bulk Storage Lockers
Description
The Metro SEC56EC chrome mobile wire security cabinet is a great way to protect valuable materials and sensitive items from loss or theft! Its heavy-gauge open wire construction keeps the contents easily visible and the patented ergonomic 1/4-turn door handle makes opening and closing the unit a snap!The Metro secure storage cabinet is easy-to-assemble.The double doors each open 270 degrees and can be secured along the sides of the unit for easy access.This mobile security cabinet comes with four 5'' polyurethane swivel casters two with brakes for easy mobility. Each Metro mobile wire security cabinet includes top and bottom Super Erecta-style shelves side panels posts doors a door handle/latch assembly and all hardware needed for assembly. The Metro mobile standard duty wire security cabinet will accept additional 24'' x 60'' Super Erecta shelves sold separately.Exterior Dimensions:Length: 65''Width: 27 1/4''Height: 68 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Work Center, 35" H x 24" W x 42" L (3MW-2436-5TL)
- STEEL KING Seismic Upright Frame 3W"x42D"x144"H, Green (RTFBG042144F042XBVG)
- REALLY USEFUL BOX Latch Lid Storage Tote, 9.51 Qt., 15.55" x 10.04" x 6.1", Dove Gray/Green, PK4, 4PK (9RDG-PK4)
- J TERENCE THOMPSON Storage Trunk, Black, Plastic, 28 1/2 in L, 19 3/4 in W, 14 3/4 in H, 27 gal Volume Capacity (27T-54-BY)
- ADIROFFICE Large 2 Door Locker, Misty Green (ADI629-202-MGRN)
- LITTLE GIANT Tool Storage Locker, w/Pegboard, 30 x 60" (SL1-3060-PB)
- LITTLE GIANT Bulk Storage Locker, 60 in W, 33 in D, 78 in H, 0 Shelves, 2 Doors, Steel, Assembled (SLN-3060)
- ADIROFFICE Large 3 Door Locker, Black Body With White Doors (ADI629-203-B-W)
- LITTLE GIANT Bulk Storage Locker, 25 in W, 27 in D, 78 in H, 5 Shelves, 1 Doors, Steel, Assembled (SL5-2424-78)
- ADIROFFICE 24in H x 15in W Steel Single Tier Locker in White (ADI629-02-WHI)
- ADIROFFICE 72in x 12in x 12in 1-Compartment Steel Tier Key Lock Storage Locker in Red, 4PK (ADI629-201-RED-4PK)
- Metro Bulk Storage Lockers