Shop All Bulk Storage Lockers
Metro
SEC56CQ QwikSLOT Stationary Security Unit 27 1/4'' x 62 1/2'' x 66 13/16''
Mfr # 461SEC56CQ
Zoro # G111587831
Free Shipping & Returns
$2,158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 461SEC56CQ
- Zoro # G111587831
- Country of Origin China
- Category Bulk Storage Lockers
Description
This durable Metro SEC56CQ QwikSLOT stationary security unit is perfect for keeping all of your valuable and sensitive items safe from loss or theft. The QwikSLOT feature of this unit makes the shelves easy to add remove and reposition in seconds. Its heavy-gauge open wire construction features two full doors to keep items safely enclosed in the unit while still visible to easily check inventory. Each post has a leveling foot that can be adjusted to keep your unit level on uneven surfaces. The two intermediate shelves are an optional feature of this unit and must be purchased separately.Dimensions:Left to Right: 62 1/2''Front to Back: 27 1/4''Height: 66 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Embrey Steel Bracket, Hammered White 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBHWH)
- SURTEK White Steel Shelf Bracket 8X10 (137793)
- TENNSCO Bolted Workbench, Steel, 96 in W, 35-3/8 in to 41-3/8 in Height, 3,000 lb, Straight (WBAT-1-3096S)
- TE-CO T-Slot Nut/Stud Kit, 3/4"X1" (20613)
- ADIROFFICE 48'' Locker for Kids, Black Body With White Doors (ADI629-01-B-W)
- ADIROFFICE Large 6 Door Locker, Misty Green (ADI629-206-MGRN)
- ADIROFFICE Large 3 Door Locker, Black Body With White Doors (ADI629-203-B-W)
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Pearl White (25223)
- ADIROFFICE 24in H x 15in W Steel Single Tier Locker in White (ADI629-02-WHI)
- SPACE SOLUTIONS 53.38 in.H 4 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Pearl White (25226)
- ADIROFFICE 72in x 12in x 12in Double-Compartment Steel Tier Key Lock Storage Locker in Red, 4PK (ADI629-202-RED-4PK)
- Metro Bulk Storage Lockers