Shop All Bulk Storage Lockers
Metro
SEC55S-SD Super Erecta Mobile Stainless Steel Security Unit - 27 1/4'' x 52 3/4'' x 62''
Mfr # 461SEC55SSD
Zoro # G511587851
Free Shipping & Returns
$5,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 461SEC55SSD
- Zoro # G511587851
- Country of Origin United States
- Category Bulk Storage Lockers
Description
Ensure inventory employee belongings or other valuable items are secured at all times with the Metro SEC55S-SD Super Erecta mobile stainless steel security unit. Designed with heavy-gauage stainless steel wire the unit provides content visibility so that you can monitor the items stored inside. Plus because of the stainless steel it's naturally rust- and corrosion-resistant making it great for virtually any environment - dry or humid.This particular unit comes standard with 2 doors 1 back 2 sides and 1 top and bottom piece. For organizational purposes it can accommodate Super Erecta 24'' x 48'' shelves sold separately which can easily be adjusted in height to best suit your storage needs. The door handle provides quick access to your items as it's outfitted with an innovative 1/4-turn handle. When loading or removing difficult-to-manuever items you can even open each door to 270 degrees and secure them to the sides of the unit allowing more space for access.For shipping convenience the unit is delivered knocked down. Upon delivery assembly is quick and intuitive. Casters are sold separately.Overall Dimensions:Length: 52 3/4''Width: 27 1/4''Height: 62''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Clear (PB74-3 Clear)
- ZORO SELECT Drum Lock, 3/4 In-2 In, Steel, PK2 (PL2075)
- LUXOR Cabinet Cart 400 lb. Capacity, 24"L x 18"W x 34"H (LP34CLE-B)
- LITTLE GIANT Adjustable Bar & Pipe Storage Rack (SBR-1839)
- HALLOWELL Bulk Storage Locker Starter, 36 in W, 48 in D, 90 in H, 0 Shelves, 2 Doors, Steel, Unassembled (BSL364890-R-2S-HG)
- ADIROFFICE Large 4 Door Locker, Misty Green (ADI629-204-MGRN)
- ADIROFFICE Large 2 Door Locker, Misty Green (ADI629-202-MGRN)
- ADIROFFICE 72in H x 12in W x 12in D Triple-Compartment Steel Tier Key Lock Storage Locker in Purple, 4PK (ADI629-203-PUR-4PK)
- STOR-MORE Dsptchr Locker Dbl Frnt Door W/Sgl Rear Door 36"X24"X79.5", Gry (D2-3624-1)
- ADIROFFICE 24'' Locker for Kids, Black Body With White Doors (ADI629-02-B-W)
- ADIROFFICE 72in x 12in x 12in 1-Compartment Steel Tier Key Lock Storage Locker in Red, 4PK (ADI629-201-RED-4PK)
- Metro Bulk Storage Lockers