Shop All Bulk Storage Lockers
Metro
SEC55LCQ Heavy Duty QwikSLOT Mobile Standard Duty Wire Security Cabinet 53'' x 27'' x 68''
Mfr # 461SEC55LCQ
Zoro # G811587865
product price: $2,793.99
/ea
Free Shipping & Returns
$2,793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461SEC55LCQ
- Zoro # G811587865
- Country of Origin China
- Category Bulk Storage Lockers
Description
The Metro SEC55LCQ heavy duty QwikSLOT mobile wire security cabinet is a great way to protect valuable materials and sensitive items from loss or theft! The double doors each open 270 degrees and can be secured along the sides of the unit for easy access. Its heavy-gauge open wire construction keeps the contents easily visible and the patented ergonomic 1/4-turn door handle makes opening and closing the unit a snap!This mobile security cabinet comes with an aluminum dolly with a wraparound bumper and 5'' diameter casters for easy mobility. The QwikSLOT feature of this unit makes the shelves easy to add remove and reposition in seconds to adapt to your changing storage needs. To get the most out of your storage and organization the Metro SEC55LCQ will accept additional 48'' x 24'' intermediate shelves designed specifically for Super Erecta shelf security units sold separately.This mobile security unit is conveniently shipped knocked down for shipping savings but can be easily assembled in minutes without special tools.Overall Dimensions:Left to Right: 53''Front to Back: 27''Height: 68''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Beige, 10 7/8 in L (30235STONE)
- TENNSCO Workbench, Steel, 60" W, 30" D (WB-2-3060S)
- 80/20 Pivot Joint, 40 Series, Width 1-9/16 In. (14018)
- METRO Wire Shelving Unit, 18"D x 30"W x 63"H, 4 Shelves, Chrome (A326C)
- ADIROFFICE 72in x 12in x 12in 1-Compartment Steel Tier Key Lock Storage Locker in Red, 4PK (ADI629-201-RED-4PK)
- LITTLE GIANT Bulk Storage Locker, 49 in W, 27 in D, 78 in H, 0 Shelves, 2 Doors, Steel, Assembled (SLN-2448)
- ADIROFFICE 48in Locker for Kids, Misty Green, 2PK (ADI629-01-MGRN-PKG-2)
- ADIROFFICE Large 3 Door Locker, Black Body With White Doors, 4PK (ADI629-203-B-W-PKG-4)
- LITTLE GIANT Bulk Storage Locker, 60 in W, 33 in D, 78 in H, 0 Shelves, 2 Doors, Steel, Assembled (SLN-3060)
- ADIROFFICE 24'' Locker for Kids, Black Body With White Doors (ADI629-02-B-W)
- HALLOWELL Bulk Storage Locker, 18 in W, 18 in D, 74 3/4 in H, 4 Shelves, 1 Doors, Galvanneal Steel, Assembled (HLV882-1PL)
- Metro Bulk Storage Lockers