Shop All Bulk Storage Lockers
Metro
SEC55EC Chrome Mobile Standard Duty Wire Security Cabinet - 52 3/4'' x 27 1/4'' x 68 1/2''
Mfr # 461SEC55EC
Zoro # G011587825
product price: $2,212.99
/ea
Free Shipping & Returns
$2,212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461SEC55EC
- Zoro # G011587825
- Country of Origin China
- Category Bulk Storage Lockers
Description
The Metro SEC55EC chrome mobile wire security cabinet is a great way to protect valuable materials and sensitive items from loss or theft! Its heavy-gauge open wire construction keeps the contents easily visible and the patented ergonomic 1/4-turn door handle makes opening and closing the unit a snap!The Metro secure storage cabinet is easy-to-assemble.The double doors each open 270 degrees and can be secured along the sides of the unit for easy access.This mobile security cabinet comes with four 5'' polyurethane swivel casters two with brakes for easy mobility. Each Metro mobile wire security cabinet includes top and bottom Super Erecta-style shelves side panels posts doors a door handle/latch assembly and all hardware needed for assembly. The Metro mobile standard duty wire security cabinet will accept additional 24'' x 48'' Super Erecta shelves sold separately.Exterior Dimensions:Length: 52 3/4''Width: 27 1/4''Height: 68 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Divider Box, Black, Polyethylene, 22 3/8 in L, 17 1/2 in W, 5 in H (DC3050 XL)
- DURHAM MFG Bolted WorkBench, Steel, 72" W, 28" to 42" Height, 2000 lb., Folding (WBF-3072-95)
- QUANTUM STORAGE SYSTEMS Metal Shelving Unit, 18"D x 42"W x 75"H, 8 Shelves, Steel (MSU-8)
- ECONOCO Square Dump Bin 36", Black (GTC36/B)
- LITTLE GIANT Bulk Storage Locker, 49 in W, 27 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-2448)
- STOR-MORE Dsptchr Locker Dbl Frnt Door W/Sgl Rear Door 30"X36"X79.5", Gry (D2-3036-1)
- ADIROFFICE Large 2 Door Locker, Misty Green (ADI629-202-MGRN)
- LITTLE GIANT Tool Storage Locker, w/Pegboard, 24 x 60" (SL1-2460-PB)
- LITTLE GIANT Bulk Storage Locker, 49 in W, 33 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-A-3048)
- HALLOWELL Bulk Storage Locker Starter, 48 in W, 36 in D, 90 in H, 0 Shelves, 1 Doors, Steel, Unassembled (BSL483690-R-1S-HG)
- ADIROFFICE Large 6 Door Locker, Black Body With White Doors (ADI629-206-B-W)
- Metro Bulk Storage Lockers