Shop All Bulk Storage Lockers
Metro
SEC53LC Chrome Mobile Heavy Duty Wire Security Cabinet - 38 1/2'' x 28 1/16'' x 68 1/2''
Mfr # 461SEC53LC
Zoro # G211587892
Free Shipping & Returns
$2,182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 461SEC53LC
- Zoro # G211587892
- Country of Origin China
- Category Bulk Storage Lockers
Description
The Metro SEC53LC chrome heavy duty mobile wire security cabinet is a great way to protect valuable materials and sensitive items from loss or theft! Its heavy-gauge open wire construction keeps the contents easily visible and the patented ergonomic 1/4-turn door handle makes opening and closing the unit a snap!The Metro SEC53LC heavy duty mobile secure storage cabinet is easy-to-assemble.The double doors each open 270 degrees and can be secured along the sides of the unit for easy access.Heavy duty models like this model feature aluminum dollies with wraparound bumpers. This mobile heavy duty security cabinet comes with four 5'' polyurethane swivel casters two with brakes for easy mobility. Each Metro mobile heavy duty wire security cabinet includes top and bottom Super Erecta-style shelves side panels posts doors a door handle/latch assembly and all hardware needed for assembly. The Metro mobile standard duty wire security cabinet will accept additional 24'' x 36'' Super Erecta shelves sold separately.Exterior Dimensions:Length: 38 1/2''Width: 28 1/16''Height: 68 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Nexelon Wire Shelf, 42W X 21D (S2142N)
- CRESCENT JOBOX Rolling Work Bench - 4 Drawers, 1 Shelf, 4" Casters (676990)
- HORIZON MFG Rack'em„¢ Mount Anywhere Wire Basket 12"W x 6"D x 4"H Black (9075-B)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Yellow (30158YELLO)
- ADIROFFICE 72in x 12in x 12in 1-Compartment Steel Tier Key Lock Storage Locker in Red, 4PK (ADI629-201-RED-4PK)
- ADIROFFICE Large 6 Door Locker, Black Body With White Doors (ADI629-206-B-W)
- ADIROFFICE Large 6 Door Locker, Misty Green (ADI629-206-MGRN)
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Pearl White (25223)
- LITTLE GIANT Bulk Storage Locker, 25 in W, 27 in D, 78 in H, 5 Shelves, 1 Doors, Steel, Assembled (SL5-2424-78)
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Black (25222)
- HALLOWELL Bulk Storage Locker Starter, 36 in W, 48 in D, 90 in H, 0 Shelves, 2 Doors, Steel, Unassembled (BSL364890-R-2S-HG)
- Metro Bulk Storage Lockers