Shop All Bulk Storage Lockers
Metro
SEC53CQ QwikSLOT Stationary Security Unit 27 1/4'' x 38 1/2'' x 66 13/16''
Mfr # 461SEC53CQ
Zoro # G311587839
Free Shipping & Returns
$1,622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 461SEC53CQ
- Zoro # G311587839
- Country of Origin China
- Category Bulk Storage Lockers
Description
This durable Metro SEC53CQ QwikSLOT stationary security unit is perfect for keeping all of your valuable and sensitive items safe from loss or theft. The QwikSLOT feature of this unit makes the shelves easy to add remove and reposition in seconds. Its heavy-gauge open wire construction features two full doors to keep items safely enclosed in the unit while still visible to easily check inventory. Each post has a leveling foot that can be adjusted to keep your unit level on uneven surfaces. The two intermediate shelves are an optional feature of this unit and must be purchased separately.Dimensions:Left to Right: 38 1/2''Front to Back: 27 1/4''Height: 66 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD PRODUCTS 18 4DBL Str Peg Hook (18340-75)
- QUANTUM STORAGE SYSTEMS Divider for Qus238, 6 PK (DUS238)
- FATH Standard Hinge, 73.1 mmx63.5 mm, 40 Series (095SF4040A08)
- ZORO SELECT Structural Pipe Fitting, Railing Base Flange, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXW1)
- ADIROFFICE 72in H x 12in W x 12in D Double-Compartment Steel Tier Key Lock Storage Locker in Purple, 2PK (ADI629-202-PUR-2PK)
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Black (25222)
- SPACE SOLUTIONS 53.38 in.H 4 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Pearl White (25226)
- HALLOWELL Bulk Storage Locker Starter, 36 in W, 48 in D, 90 in H, 0 Shelves, 2 Doors, Steel, Unassembled (BSL364890-R-2S-HG)
- ADIROFFICE 72in H x 12in W x 12in D 4-Compartment Steel Tier Key Lock Storage Locker in White (ADI629-204-WHI)
- ADIROFFICE 24in H x 15in W Steel Single Tier Locker in White (ADI629-02-WHI)
- ADIROFFICE 24'' Locker for Kids, Misty Green (ADI629-02-MGRN)
- Metro Bulk Storage Lockers