Shop All Bulk Storage Lockers
Metro
SEC35ECQ QwikSLOT Mobile Standard Duty Wire Security Cabinet 53'' x 22'' x 68''
Mfr # 461SEC35ECQ
Zoro # G211587557
Free Shipping & Returns
$2,250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 461SEC35ECQ
- Zoro # G211587557
- Country of Origin China
- Category Bulk Storage Lockers
Description
The Metro SEC35ECQ QwikSLOT mobile wire security cabinet is a great way to protect valuable materials and sensitive items from loss or theft! The double doors each open 270 degrees and can be secured along the sides of the unit for easy access. Its heavy-gauge open wire construction keeps the contents easily visible and the patented ergonomic 1/4-turn door handle makes opening and closing the unit a snap!This mobile security cabinet comes with four 5'' polyurethane swivel casters two with brakes for easy mobility. The QwikSLOT feature of this unit makes the shelves easy to add remove and reposition in seconds to adapt to your changing storage needs. To get the most out of your storage and organization the Metro SEC35ECQ will accept additional 48'' x 18'' intermediate shelves designed specifically for Super Erecta shelf security units sold separately.This mobile security unit is conveniently shipped knocked down for shipping savings but can be easily assembled in minutes without special tools.Overall Dimensions:Left to Right: 53''Front to Back: 22''Height: 68''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 96 in W, 42 in D (97SFB096042096)
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Teal, 6 PK (20387)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D ABS Pegboards 48 pc. DuraHook Assortment 4 Hanging Bins (DB-2BK Kit)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Yellow (3-210Y-6)
- ADIROFFICE 72in H x 12in W x 12in D Double-Compartment Steel Tier Key Lock Storage Locker in Red, 2PK (ADI629-202-RED-2PK)
- ADIROFFICE 72in x 12in x 12in 4-Compartment Steel Tier Key Lock Storage Locker in Green, 4PK (ADI629-204-GRN-4PK)
- LITTLE GIANT Bulk Storage Locker, 49 in W, 33 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-A-3048)
- ADIROFFICE 72in x 12in x 12in 6-Compartment Steel Tier Key Lock Storage Locker in Black, 4PK (ADI629-206-BLK-4PK)
- ADIROFFICE 72in x 12in x 12in Double-Compartment Steel Tier Key Lock Storage Locker in Red, 4PK (ADI629-202-RED-4PK)
- ADIROFFICE Large 2 Door Locker, Misty Green (ADI629-202-MGRN)
- LITTLE GIANT Bulk Storage Locker, 60 in W, 33 in D, 78 in H, 0 Shelves, 2 Doors, Steel, Assembled (SLN-3060)
- Metro Bulk Storage Lockers