Shop All Bulk Storage Lockers
Metro
SEC33EC Chrome Mobile Standard Duty Wire Security Cabinet 40 3/4'' x 21 1/2'' x 68 1/2''
Mfr # 461SEC33EC
Zoro # G211587519
product price: $1,793.99
/ea
Free Shipping & Returns
$1,793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461SEC33EC
- Zoro # G211587519
- Country of Origin China
- Category Bulk Storage Lockers
Description
The Metro SEC33EC Chrome mobile wire security cabinet is a great way to protect valuable materials and sensitive items from loss or theft! Its heavy-gauge open wire construction keeps the contents easily visible and the patented ergonomic 1/4-turn door handle makes opening and closing the unit a snap!The Metro secure storage cabinet is easy-to-assemble. The double doors each open 270 degrees and can be secured along the sides of the unit for easy access.This mobile security cabinet comes with four 5'' polyurethane swivel casters two with brakes for easy mobility. Each Metro mobile wire security cabinet includes a top and bottom Super Erecta-style shelf side panels posts doors a door handle/latch assembly and all hardware needed for assembly. The Metro mobile standard duty wire security cabinet will accept 18'' x 36'' Super Erecta shelves sold separately.Exterior Dimensions:Length: 40 3/4''Width: 21 1/2''Height: 68 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Leak Guard Tank Gauge, 2" NPT (007635)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Black, 2-Pack (225830-SHORT-BLK-2PK)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Not Specified, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060GY)
- ZORO SELECT DRUM VENT, DUAL ACTION, BRASS (08101)
- SPACE SOLUTIONS 53.38 in.H 4 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Arctic Silver (25227)
- LITTLE GIANT Tool Storage Locker, w/Pegboard, 24 x 48" (SL1-2448-PB)
- ADIROFFICE 72in x 12in x 12in Triple-Compartment Steel Tier Key Lock Storage Locker in Black, 2PK (ADI629-203-BLK-2PK)
- ADIROFFICE 24'' Locker for Kids, Black (ADI629-02-BLK)
- HALLOWELL Bulk Storage Locker, 18 in W, 18 in D, 74 3/4 in H, 4 Shelves, 1 Doors, Galvanneal Steel, Assembled (HLV882-1PL)
- LITTLE GIANT Bulk Storage Locker, 60 in W, 33 in D, 78 in H, 0 Shelves, 2 Doors, Steel, Assembled (SLN-3060)
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Pearl White (25223)
- Metro Bulk Storage Lockers