Shop All Paper Towel Dispensers
Metro
Sanitizer Holder
Mfr # SHK4-2L
Zoro # G700488068
original price:
$38.69
37% off
new price: $24.00
/ea
$24.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Dispenser Material Steel
- Color Gray
- Overall Depth 6 in
- Dispenser Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # SHK4-2L
- Zoro # G700488068
- UPC # 041105006979
- Country of Origin Mexico
- Category Paper Towel Dispensers
Dimensions
Overall Depth | 6 in |
Dispenser Height | 10 in |
Dispenser Width | 5 1/4 in |
Overall WxDxH | 5 1/4 in x 6 in x 10 in |
Overall Height | 10 in |
Overall Width | 5 1/4 in |
Details
Item | Paper Towel Holder |
Material | Steel |
Dispenser Material | Steel |
Color | Gray |
Finish | Epoxy |
Dispenser Color | Gray |
Description
Sanitizer Holder, Color Gray, Material Steel, Overall Depth 6 in, Overall Height 10 in, Overall Width 5 1/4 in, Epoxy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Push-Style Hand Sanitizer Dispenser 1200mL - White (5020-01)
- BRADY Sorbents, 34 gal (US), 15 in x 17 in, Universal, Gray, Polypropylene (BPU200)
- ELEMENT Towel Dispenser, Element, Oceans, Black (T990TBK)
- TOUGH GUY Toilet Seat Cover Dispenser, Color: Chrome (3P916)
- WHITECAP TEAK Wall Mountable Paper Towel Holder (62442)
- GEORGIA-PACIFIC SofPull® 10-7/8"H x 6-1/16"W, Centerpull Dispenser, Translucent Smoke (58008B)
- ESSITY Tork, PEAKSERVE CONTINUOUS HAND TOWEL DISPENSER, 14.44 X 3.97 X 19.3, WHITE (552530)
- SAN JAMAR Key, Paper Towel Dispenser For - Part# Sjn13Ez (SJN13EZ)
- HOME BASICS Home Basics Wire Collection 6 Hook Mug Tree, Black (ZOR96185)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, (625) Multifold (09906)
- KIMBERLY-CLARK PROFESSIONAL 33"H x 16-4/5"W Jumbo Roll Dispenser, Black (80596)
- Metro Paper Towel Dispensers