Shop All Paper Towel Dispensers
Metro
Sanitizer Holder
Mfr # SHK4-1G
Zoro # G700488075
product price: $26.00
/ea
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Dispenser Material Steel
- Color Gray
- Dispenser Width 6 3/4 in
- Finish Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # SHK4-1G
- Zoro # G700488075
- UPC # 041105006962
- Country of Origin Mexico
- Category Paper Towel Dispensers
Dimensions
Dispenser Width | 6 3/4 in |
Dispenser Height | 11 1/2 in |
Overall Depth | 7 1/2 in |
Overall Height | 11 1/2 in |
Overall Width | 6 3/4 in |
Details
Item | Paper Towel Holder |
Material | Steel |
Dispenser Material | Steel |
Color | Gray |
Finish | Epoxy |
Dispenser Color | Gray |
Description
Sanitizer Holder, Color Gray, Material Steel, Overall Depth 7 1/2 in, Overall Height 11 1/2 in, Overall Width 6 3/4 in, Epoxy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 36 in L Dust Mop, 20 oz Dry Wt, Tabs/Pockets Connection, Cut-End, Blue, Cotton (1TZD7)
- PACIFIC BLUE BASIC Bathroom Tissue, White, 8 PK (GPC12798)
- PULEX Bucket Handle (SECC0023)
- CASCADES PRO Jumbo, 2 Ply, Continuous Sheets, White, 12 PK (B140)
- BRADLEY Recessed Towel/12gal. Waste, SS (234-000000)
- BOBRICK Paper Towel Dispenser (262)
- TORK Tork Paper Hand Towel Roll Lever Dispenser Smoke H21, High-Capacity, 83TR (83TR)
- BOBRICK Bobrick ConturaSeries Folded Paper Towel Dispenser, Stainless Steel (B-4262)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, (1) Roll, White (09991)
- BOBRICK Paper Towel Dispenser/Waste Receptacle (39003)
- SOFIDEL Sofidel 410078 8.25 in. x 660 ft. 660 Sheet CTR-Pull Towel 2-Ply; White - Case of 6 (410078)
- Metro Paper Towel Dispensers