Shop All Wire Shelf Posts
Metro
SAMQ74PE MetroMax 74'' Seismic Shelving Post
Mfr # 461SAMQ74PE
Zoro # G811595112
product price: $156.99
/ea
Free Shipping & Returns
$156.99
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
- Brand Metro
- MFR # 461SAMQ74PE
- Zoro # G811595112
- Country of Origin China
- Category Wire Shelf Posts
Description
Avoid costly site approvals with this Metro MetroMax seismic shelving post. This post has earned pre-approval from the Department of Healthcare Access and Information HCAI for new construction in the state of California subject to California building codes. It is compatible with MetroMax i and MetroMax Q shelving units and it features a chromate-plated steel leveler bolt that eliminates the requirement to drill posts in the field. This steel post sports an epoxy-coated finish with Microban antimicrobial protection. For your convenience levelers can also be adjusted before final installation of the clevis pin which allows you to level the units more quickly than conventional seismic options.Overall Dimensions:Length: 1 1/4''Width: 1 3/4''Height: 74''
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
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINMT121214)
- KRUEGER Therma Level Gauge, Tank Depth 60", 2"NPT (H-2-60)
- 80/20 Anchor Fastener, For 30 Series (13186)
- MOLDED FIBERGLASS Nesting Container, Gray, Fiberglass Reinforced Composite, 11 3/4 in L, 8 3/4 in W, 4 1/8 in H (9201085136)
- METRO Mobile Post, 1"W x 62-9/16"H, Chrome (63UP)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- METRO Post Clamp, Silver (9994Z)
- METRO Stationary Post, 1"W x 74-5/8"H, Chrome (74PQ-4)
- METRO Mobile Post, 1"W x 7-1/2"H, Chrome (7UP)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 14 inx1 in, Quick-Adjust (P14BK)
- Metro Wire Shelf Posts