Shop All Wire Shelf Posts
Metro
SAMQ63PE MetroMax 63'' Seismic Shelving Post
Mfr # 461SAMQ63PE
Zoro # G411595338
product price: $153.99
/ea
Free Shipping & Returns
$153.99
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
- Brand Metro
- MFR # 461SAMQ63PE
- Zoro # G411595338
- Country of Origin China
- Category Wire Shelf Posts
Description
Avoid costly site approvals with this Metro MetroMax seismic shelving post. This post has earned pre-approval from the Department of Healthcare Access and Information HCAI for new construction in the state of California subject to California building codes. It is compatible with MetroMax i and MetroMax Q shelving units and it features a chromate-plated steel leveler bolt that eliminates the requirement to drill posts in the field. This steel post sports an epoxy-coated finish with Microban antimicrobial protection. For your convenience levelers can also be adjusted before final installation of the clevis pin which allows you to level the units more quickly than conventional seismic options.Overall Dimensions:Length: 1 1/4''Width: 1 3/4''Height: 63''
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
- KNAPE & VOGT Pole Socket, Steel, 500 lb. (CD-0010-WT)
- DAYTON Sling Drum, 850 Lb Vertical, Dia 36In (1XWA4)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 4 Shelves, Chrome (1PGG2)
- AZAR DISPLAYS Small Clear Cosmetic Organizer for Counter (252710)
- METRO Stationary Post, 1"W x 74-5/8"H, Chrome (74PQ-4)
- METRO Post Clamp, Silver (9994Z)
- METRO Add-On Shelf Post, 63"H, Chrome, 2PK (63P-2 9995Z-8)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- METRO Mobile Post, 1"W x 62-9/16"H, Chrome (63UP)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- METRO Mobile Post, D x 1"W x 86-5/8"H, Chrome (86UP-4PK)
- Metro Wire Shelving