Shop All Wire Shelf Accessories
Metro
SABP46BR-1PK Seismic Shelving Square 4-Post Base Plate Kit
Mfr # 461SABP46BR1PK
Zoro # G411595239
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461SABP46BR1PK
- Zoro # G411595239
- Country of Origin United States
- Category Wire Shelf Accessories
Description
Help prevent shelving units from toppling over in earthquakes with this Metro seismic shelving base plate kit. This base plate kit is designed to be used with Super Erecta and MetroMax shelving units. Included with this kit is everything required for installation. It includes one base plate four clevis pins four cotter pins two seismic labels and two SES label holders. With all necessary components included and no drilling required this base plate kit is easy to install and level. The square base plate included in this kit is chromate-plated for impressive longevity. It features an easy-to-clean low-profile design with four post sockets.The 4-post 6-bolt design allows flexibility to work around the rebar. The base plate is shaped for optimum support while minimizing its footprint to create more storage space and reduce potential trip hazards. This kit helps create back-to-back configurations. The seismic labels and label holders allow a concise understanding of the shelving limits to be conveyed. This base plate kit has earned pre-approval from the Department of Healthcare Access and Information HCAI for new construction in the state of California subject to California building codes. It will help provide secure shelving in seismic zones.Kit Includes:- 4-post 6-bolt square base plate- 2 SES label holders- 2 Seismic labels- 4 Clevis pins- 4 Cotter pinsbase plate Dimensions:Length: 10 7/8''Width: 10 1/8''Height: 1 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 48 in W x 1 in D x 61 in H, Gray (QLP-4861-220-165CL)
- TENNSCO Electronic Work Bench, Laminate, 72" W, 33-1/2" Height, 1200 lb., Panel (EB-1-3672P)
- LITTLE GIANT Forkliftable Mobile Storage Locker, Center Shelf, 2000 lbs, 24" x 48" (SC24486PYFP)
- PLANO Compartment Box with 4 to 23 compartments, Plastic, 1-7/8" H x 9 in W (374010)
- METRO Wire Shelf 24"x18", Chrome Plated (1824NC-4)
- METRO Foot Plate, Silver (9993Z.)
- METRO Stackable Ledge, D x 48"W x 4"H, Chrome (L48N-4C-1PK)
- METRO Stackable Shelf Ledge, D x 72"W x 4"H, Chrome (L72N-4C)
- METRO Slanted Wire Shelf 18"W x 24"D (1824DNC-1PK)
- METRO Stackable Ledge, D x 60"W x 4"H, Chrome (L60N-4C-1PK)
- METRO Shelf Divider, 18"D x 18"W x 8"H, Chrome (DD18C-1PK)
- Metro Wire Shelf Accessories