No Product Image Available
Metro

SABP13BR-4PK Seismic Shelving Triangular 1-Post Base Plate Kit


product price: $630.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Help prevent shelving units from toppling over in earthquakes with this Metro seismic shelving base plate kit. This base plate kit is designed to be used with Super Erecta and MetroMax shelving units. Included with this kit is everything required for installation. It includes four base plates four clevis pins four cotter pins four hole covers two seismic labels and two SES label holders. With all necessary components included and no drilling required this base plate kit is easy to install and level. The four base plates included in this kit are chromate-plated for impressive longevity. Each base plate features an easy-to-clean low-profile design with a single post socket.This 1-post 2-3 bolt design allows flexibility to work around the rebar. The base plates are shaped for optimum support while minimizing their footprint to create more storage space and reduce potential trip hazards. This kit helps create stand-alone units. The seismic labels and label holders allow a concise understanding of the shelving limits to be conveyed. The hole covers can be used to conceal the third unused anchoring hole. This base plate kit has earned pre-approval from the Department of Healthcare Access and Information HCAI for new construction in the state of California subject to California building codes. It will help provide secure shelving in seismic zones.Kit Includes:- 2 SES label holders- 2 Seismic labels- 4 1-post 2-3 bolt triangular base plates- 4 Hole covers- 4 Clevis pins- 4 Cotter pinsBase Plate Dimensions:Length: 8 3/8''Width: 5 9/16''Height: 1 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.