Shop All Wire Shelf Posts
Metro
SA86P Super Erecta SiteSelect 86'' Chrome Shelving Post
Mfr # 461SA86P
Zoro # G011595295
Free Shipping & Returns
$104.99
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
- Brand Metro
- MFR # 461SA86P
- Zoro # G011595295
- Country of Origin China
- Category Wire Shelf Posts
Description
Avoid costly site approvals with this Metro SA86P Super Erecta SiteSelect 86'' chrome shelving post. This post has earned pre-approval from the Department of Healthcare Access and Information HCAI for new construction in the state of California subject to California building codes. It is compatible with Super Erecta and Super Adjustable Super Erecta shelving units and it features a patent-pending leveler bolt that eliminates the requirement to drill posts in the field. For your convenience levelers can also be adjusted before final installation of the clevis pin which allows you to level the units more quickly than conventional seismic options.Overall Dimensions:Height: 86''
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
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 5 Shelves, Blue (1839-210BL)
- TENNSCO Lock Handle with (2) Keys and Hardware (944LH)
- EKENA MILLWORK Embrey Steel Bracket, Hammered White 2"W x 20"D x 6 1/2"H (BKTM02X20X06EBHWH)
- 80/20 End Cap Black W/Push-Ins 3030 (2050-PLAIN)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- METRO Stationary Post, 1"W x 74-5/8"H, Chrome (74PQ-4)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- METRO Mobile Post, 1"W x 62-9/16"H, Chrome (63UP)
- ADVANCE TABCO EGPC-34 34'' NSF Mobile Green Epoxy-Coated Post (109EGPC34)
- Metro Wire Shelf Posts