Shop All Wire Shelf Posts
Metro
SA63P Super Erecta SiteSelect 63'' Chrome Shelving Post
Mfr # 461SA63P
Zoro # G311595315
Free Shipping & Returns
$81.65
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
- Brand Metro
- MFR # 461SA63P
- Zoro # G311595315
- Country of Origin China
- Category Wire Shelf Posts
Description
Avoid costly site approvals with this Metro SA63P Super Erecta SiteSelect 63'' chrome shelving post. This post has earned pre-approval from the Department of Healthcare Access and Information HCAI for new construction in the state of California subject to California building codes. It is compatible with Super Erecta and Super Adjustable Super Erecta shelving units and it features a patent-pending leveler bolt that eliminates the requirement to drill posts in the field. For your convenience levelers can also be adjusted before final installation of the clevis pin which allows you to level the units more quickly than conventional seismic options.Overall Dimensions:Height: 63''
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
- LITTLE GIANT Metal Shelving Unit, 24"D x 60"W x 72"H, 4 Shelves, Steel (4SH-2460-72)
- 80/20 Dbl Wide Trans Inside Crnr Brkt, 4 Hole (4512-BLACK)
- DURHAM MFG polypropylene Bin Divider, Black, 11 in L, 4-3/4 in H, 6 PK (PB30171-08)
- ECONOCO Rotating Slatwall, Silver, 20 in. L, Maple (WDSWT20MP)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- METRO Mobile Post, D x 1"W x 86-5/8"H, Chrome (86UP-4PK)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- METRO Add-On Shelf Post, 63"H, Chrome, 2PK (63P-2 9995Z-8)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- METRO Mobile Post, 1"W x 74-5/8"H, Chrome (74UP)
- NEXEL P34S Stainless Steel Post 34inH, 4PK (320820)
- Metro Wire Shelving