Shop All Stem Casters
Metro
Rubber Swivel/Brake Stem Caster
Mfr # 5MBX
Zoro # G900719771
product price: $29.50
/ea
$29.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Frame Material Steel
- Color Black, Silver
- Caster Wheel/Tread Material Rubber
- Overall Width 2 3/8 in
- Overall Height 8 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 5MBX
- Zoro # G900719771
- UPC # 041105383599
- Country of Origin China
- Category Stem Casters
Dimensions
Overall Width | 2 3/8 in |
Overall Height | 8 9/32 in |
Caster Mounting Height | 6 3/32 in |
Caster Stem Length | 2 3/16 in |
Caster Wheel Diameter | 5 in |
Details
Caster Frame Material | Steel |
Color | Black, Silver |
Caster Wheel/Tread Material | Rubber |
Finish | Zinc-Plated |
Includes | Bumper |
Compatible Manufacturer Model Number | Industrial Plastic Shelving Racks |
Caster Mounting Type | Stem |
Caster Wheel Type | Solid Rubber |
Description
Caster Wheel Type Solid Rubber, Caster Wheel/Tread Material Rubber, Caster Frame Material Steel, Caster Mounting Height 6 3/32 in, Caster Mounting Type Stem, Caster Stem Length 2 3/16 in, Caster Wheel Diameter 5 in, Black, Silver, Zinc-Plated, Overall Height 8 9/32 in, Overall Width 2 3/8 in, Compatible Manufacturer Model Number Industrial Plastic Shelving Racks, Includes Bumper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Forklift-Mnt Swper Broom, 60 In W, 8 In H (VSWP-60)
- LAUREOLA INDUSTRIES 1/16" to 1/8" PVC Coated Black Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 50 ft (ZAG116018-77-GPB-50)
- KEEN MLX55 Load Wheel Kit for Manual Pallet Jack - Black (KE2583838)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 148" H (MRAEZ2180)
- METRO Caster, With Brake, 5 In, Ea (5MBESD)
- METRO Stem Caster (No Brake)5" Wheel For 1" Tubing For Intermetro - Part# 5Mp (5MP)
- METRO Swivel Stem Caster, Polyurethane, 300 lb. (5MP)
- METRO Stem Caster (W/Brake)5" Wheel 1" Tubing For Intermetro - Part# 5Mpb (5MPB)
- METRO Swivel Stem Caster (5PCX)
- METRO Swivel Stem Caster, Polyurethane, 300 lb. (5MPX)
- SERVICE CASTER 2 Inch Flat Black Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 4PK (SCC-TS01S20-POS-FB-38-4)
- Metro Stem Casters