Shop All Stem Casters
Metro
Rigid Stem Caster, H6 In, 24 In Channel, PR
Mfr # 6MPR-24
Zoro # G6792387
product price: $117.99
/pr
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Frame Material Stainless Steel
- Material Polyurethane
- Includes Donut Bumper and 24" Rigid Channel
- For Use With Metro Super Erectra Mobile Posts
- Overall Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 6MPR-24
- Zoro # G6792387
- Country of Origin China
- Category Stem Casters
Dimensions
Overall Width | 1 1/2 in |
Overall Height | 6 in |
Caster Wheel Dia. | 6 in |
Caster Wheel Width | 1 1/2 in |
Caster Stem Diameter | 27/32 in |
Caster Stem Length | 2 13/64 in |
Caster Mounting Height | 7 11/32 in |
For Shelf Depth | 24 in |
Details
Item | Replacement Caster for Shelf & Utility Carts |
Caster Frame Material | Stainless Steel |
Material | Polyurethane |
Includes | Donut Bumper and 24" Rigid Channel |
For Use With | Metro Super Erectra Mobile Posts |
Load Capacity | 400 lb |
Caster Sub-Type | Rigid |
Caster Wheel/Tread Material | Polyurethane |
Color | Gray |
Caster Mounting Type | Stem |
For Use With Mfr. Model Number | 6MPR-24 |
Caster Wheel Type | Standard |
Description
Replacement Caster for Shelf & Utility Carts, Load Capacity 400 lb, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster Stem Diameter 27/32 in, Caster Stem Length 2 13/64 in, Caster Wheel Type Standard, Caster Wheel Width 1 1/2 in, Mounting Type Stem Caster, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Urethane Hose & Cable Bridge (URTH-24)
- POST GUARD Dome Top Post Sleeve, 4.5" Dia, 60" H, Y (DT460YNT)
- COTTERMAN Work Platform, 1 Step, Steel, 6In. H. (1AWP1936A3 A6-9 B8 C1)
- VESTIL Vertical Plate Clamp (EPC-80)
- METRO Swivel Stem Caster w/Brake, 5 in., 300 lb. (5PCB)
- METRO Swivel Stem Caster, w/Brake, Height 5 In (5MDBA)
- METRO Stem Caster (No Brake)5" Wheel For 1" Tubing For Intermetro - Part# 5Mp (5MP)
- METRO Swivel Stem Caster, Polyurethane, 300 lb. (5MPX)
- METRO Swivel Stem Caster, Polyurethane, 300 lb. (5MP)
- METRO Caster, With Brake, 5 In, Ea (5MBESD)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (DCRR05052S-S13)
- Metro Stem Casters