Shop All Stem Casters
Metro
Rigid Stem Caster, H5 In, 36 In Channel, PR
Mfr # 5MR-36
Zoro # G6781424
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Frame Material Stainless Steel
- For Use With Metro Super Erectra Mobile Posts
- Overall Height 5 in
- Load Capacity 200 lb
- Material Resilient Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 5MR-36
- Zoro # G6781424
- Country of Origin China
- Category Stem Casters
Dimensions
Overall Height | 5 in |
Overall Width | 1 1/2 in |
Caster Mounting Height | 6 1/16 in |
Caster Stem Diameter | 27/32 in |
Caster Wheel Dia. | 5 in |
Caster Stem Length | 2 3/16 in |
Caster Wheel Width | 1 1/4 in |
For Shelf Depth | 36 in |
Details
Item | Replacement Caster for Shelf & Utility Carts |
Caster Frame Material | Stainless Steel |
For Use With | Metro Super Erectra Mobile Posts |
Load Capacity | 200 lb |
Material | Resilient Rubber |
Includes | Donut Bumper and 36" Rigid Channel |
Caster Sub-Type | Rigid |
Caster Wheel/Tread Material | Rubber |
Caster Mounting Type | Stem |
For Use With Mfr. Model Number | 5MR-36 |
Caster Wheel Type | Standard |
Color | Black |
Description
Replacement Caster for Shelf & Utility Carts, Load Capacity 200 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Rubber, Caster Stem Diameter 27/32 in, Caster Stem Length 2 3/16 in, Caster Wheel Type Standard, Caster Wheel Width 1 1/4 in, Mounting Type Stem Caster, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Swivel Caster, 3 1/2 In, Mold On Rubber (108457)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow (EEF1-903-6)
- AMERICAN POWER PULL $HAND TRUCK 800 LB Unassembled (AG3400-1)
- STARKE Motorized Trolley, 10,000 lb, 2-Speed (27-82 FPM), 230V 3-Phase (SMT50VS-C-230V-3PH)
- METRO Swivel Stem Caster w/Brake, 5 in., 300 lb. (5PCB)
- METRO Swivel/Brake Stem Caster (5PCBXM)
- METRO Swivel Stem Caster, Polyurethane, 300 lb. (5MPX)
- METRO Swivel Stem Caster (5PCX)
- METRO Swivel Stem Caster, Polyurethane, 300 lb. (5MP)
- METRO Swivel Stem Caster, w/Brake, Height 5 In (5MDBA)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Swivel ½ Inch Stem Caster with Total Lock Brake SCC (SCC-TSTTL20S514-TPRB-121315)
- Metro Casters