Shop All Stem Casters
Metro
Rigid Stem Caster, H5 In, 21 In Channel, PR
Mfr # 5MPRXGSA-21
Zoro # G7128116
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Frame Material Stainless Steel
- For Use With MetroMax iQ Mobile Posts
- Material Polyurethane
- Includes Donut Bumper and 21" Rigid Channel
- Load Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 5MPRXGSA-21
- Zoro # G7128116
- Country of Origin China
- Category Stem Casters
Dimensions
Overall Height | 5 in |
Overall Width | 1 1/2 in |
Caster Wheel Dia. | 5 in |
Caster Stem Diameter | 27/32 in |
Caster Wheel Width | 1 1/4 in |
Caster Mounting Height | 6 1/16 in |
For Shelf Depth | 21 in |
Details
Item | Replacement Caster for Shelf & Utility Carts |
Caster Frame Material | Stainless Steel |
For Use With | MetroMax iQ Mobile Posts |
Material | Polyurethane |
Includes | Donut Bumper and 21" Rigid Channel |
Load Capacity | 300 lb |
Caster Wheel/Tread Material | Polyurethane |
Caster Sub-Type | Rigid |
Caster Wheel Type | Standard |
For Use With Mfr. Model Number | 5MPRXGSA-21 |
Caster Mounting Type | Stem |
Description
Replacement Caster for Shelf & Utility Carts, Load Capacity 300 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster Stem Diameter 27/32 in, Caster Wheel Type Standard, Caster Wheel Width 1 1/4 in, Mounting Type Stem Caster, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Festoon Track Kit, C-Track, L 20 Ft (7CZ56)
- CROSBY Wire Rope Thimble, 1/4 in., Steel (1037960)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 1/2 Inch Threaded Stem Caster SCC, 4PK (SCC-TS04S13810-PUB-121315-4)
- VESTIL Galv AC Power Jib Crane 3.5-5.5' (WTJ-E-15-3-AC-GAL)
- METRO Swivel Stem Caster (5MX)
- METRO Stem Caster (No Brake)5" Wheel For 1" Tubing For Intermetro - Part# 5Mp (5MP)
- METRO Swivel Stem Caster, Polyurethane, 300 lb. (5MPX)
- METRO Swivel Stem Caster, Polyurethane, 300 lb. (5MP)
- METRO Swivel Stem Caster (5PCX)
- METRO Swivel Stem Castr, Polyurethn, 5 in, 300 lb (5PC)
- CASTERHQ 3"x1-1/4" Phenolic Wheel, Swivel Caster, 7/16"x1-3/8" Grip Ring (24CS314PH21B-72)
- Metro Stem Casters