Shop All Stem Casters
Metro
Rigid Stem Caster, H5 In, 21 In Channel, PR
Mfr # 5MDRA-21
Zoro # G7228934
product price: $55.99
/pr
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Frame Material Stainless Steel
- Overall Width 1 1/2 in
- Overall Height 5 in
- Includes Donut Bumper and 21" Rigid Channel
- Material High Modulus Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 5MDRA-21
- Zoro # G7228934
- Country of Origin China
- Category Stem Casters
Dimensions
Overall Width | 1 1/2 in |
Overall Height | 5 in |
Caster Wheel Dia. | 5 in |
Caster Stem Diameter | 27/32 in |
Caster Wheel Width | 1 1/4 in |
Caster Stem Length | 2 13/64 in |
Caster Mounting Height | 6 1/16 in |
For Shelf Depth | 21 in |
Details
Item | Replacement Caster for Shelf & Utility Carts |
Caster Frame Material | Stainless Steel |
Includes | Donut Bumper and 21" Rigid Channel |
Material | High Modulus Rubber |
Load Capacity | 250 lb |
For Use With | Metro Super Erectra Mobile Posts |
Caster Sub-Type | Rigid |
Caster Wheel/Tread Material | Rubber |
Caster Mounting Type | Stem |
Color | Gray |
For Use With Mfr. Model Number | 5MDRA-21 |
Caster Wheel Type | Standard |
Description
Replacement Caster for Shelf & Utility Carts, Load Capacity 250 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Rubber, Caster Stem Diameter 27/32 in, Caster Stem Length 2 13/64 in, Caster Wheel Type Standard, Caster Wheel Width 1 1/4 in, Mounting Type Stem Caster, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Mini Aluminum Carousel, 24" dia. (CA-5-24)
- METRO Wire Cart, Brite, 69 in.H x 36 in.L, Silver (N336BBR)
- LITTLE GIANT Double Handled Heavy-Duty Shelf Truck, Flush Shelves, 24"X48" (G-2448-6PY-2H)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 27BF (S27)
- METRO Swivel Stem Caster (5PCX)
- METRO Swivel Stem Castr, Polyurethn, 5 in, 300 lb (5PC)
- METRO Stem Caster (No Brake) 5" Wheel For 1" Tubing (5M)
- METRO Caster, With Brake, 5 In, Ea (5MBESD)
- METRO Stem Caster (W/Brake)5" Wheel 1" Tubing For Intermetro - Part# 5Mpb (5MPB)
- METRO Swivel Stem Caster w/Brake, 5 in., 300 lb. (5PCB)
- CASTERHQ Stem Casters W/ 5/16"x1" Long Threaded Stem, 2 Swivels w, PK4 (HD-31316-22-TPR-TLB)
- Metro Stem Casters