Shop All Stem Casters
Metro
Rigid Stem Caster, H5 In, 18 In Channel, PR
Mfr # 5PCR-18
Zoro # G7248351
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Frame Material Aluminum
- Overall Height 5 in
- Includes Donut Bumper and 18" Rigid Channel
- Load Capacity 300 lb
- For Use With Metro Super Erectra Mobile Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 5PCR-18
- Zoro # G7248351
- Country of Origin China
- Category Stem Casters
Dimensions
Overall Height | 5 in |
Overall Width | 1 1/2 in |
Caster Mounting Height | 6 5/8 in |
Caster Wheel Width | 1 1/4 in |
Caster Stem Length | 2 3/16 in |
Caster Stem Diameter | 27/32 in |
Caster Wheel Dia. | 5 in |
For Shelf Depth | 18 in |
Details
Item | Replacement Caster for Shelf & Utility Carts |
Caster Frame Material | Aluminum |
Includes | Donut Bumper and 18" Rigid Channel |
Load Capacity | 300 lb |
For Use With | Metro Super Erectra Mobile Posts |
Material | Polyurethane |
Caster Wheel/Tread Material | Polyurethane |
Caster Sub-Type | Rigid |
Caster Wheel Type | Standard |
For Use With Mfr. Model Number | 5PCR-18 |
Caster Mounting Type | Stem |
Color | Gray |
Description
Replacement Caster for Shelf & Utility Carts, Load Capacity 300 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster Stem Diameter 27/32 in, Caster Stem Length 2 3/16 in, Caster Wheel Type Standard, Caster Wheel Width 1 1/4 in, Mounting Type Stem Caster, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb. (32J875)
- DUTTON-LAINSON Dutton-Lainson 24240 Winch Strap with Hook 6249 - Heavy Duty 20' Strap, 4000 lb. (24240)
- LAUREOLA INDUSTRIES 3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 100 ft (ZAG316-SS304-719-100)
- STREN-FLEX Chain Sling, 20 ft L, 26,000 lb. Load Lmt (SF1620G10DOSA)
- METRO Swivel Stem Caster w/Brake, 5 in., 300 lb. (5PCB)
- METRO Swivel Stem Caster (5PCX)
- METRO Caster, With Brake, 5 In, Ea (5MBESD)
- METRO Swivel Stem Castr, Polyurethn, 5 in, 300 lb (5PC)
- METRO Stem Caster (W/Brake)5" Wheel 1" Tubing For Intermetro - Part# 5Mpb (5MPB)
- METRO Swivel/Brake Stem Caster (5PCBXM)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PTW50507BK)
- Metro Casters