Shop All Stem Casters
Metro
Rigid Stem Caster, H5 In, 18 In Channel, PR
Mfr # 5MPRXGSA-18
Zoro # G7018252
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Frame Material Stainless Steel
- For Use With MetroMax iQ Mobile Posts
- Overall Width 1 1/2 in
- Load Capacity 300 lb
- Includes Donut Bumper and 18" Rigid Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 5MPRXGSA-18
- Zoro # G7018252
- Country of Origin China
- Category Stem Casters
Dimensions
Overall Width | 1 1/2 in |
Overall Height | 5 in |
Caster Stem Diameter | 27/32 in |
Caster Wheel Dia. | 5 in |
Caster Mounting Height | 6 1/16 in |
Caster Wheel Width | 1 1/4 in |
For Shelf Depth | 18 in |
Details
Item | Replacement Caster for Shelf & Utility Carts |
Caster Frame Material | Stainless Steel |
For Use With | MetroMax iQ Mobile Posts |
Load Capacity | 300 lb |
Includes | Donut Bumper and 18" Rigid Channel |
Material | Polyurethane |
Caster Sub-Type | Rigid |
Caster Wheel/Tread Material | Polyurethane |
Caster Mounting Type | Stem |
Caster Wheel Type | Standard |
For Use With Mfr. Model Number | 5MPRXGSA-18 |
Description
Replacement Caster for Shelf & Utility Carts, Load Capacity 300 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster Stem Diameter 27/32 in, Caster Wheel Type Standard, Caster Wheel Width 1 1/4 in, Mounting Type Stem Caster, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL A-Frame Cart, Storage Rack, 36W x 72L (AFSR-3672)
- PEWAG Chain, 10 ft. L, Trade Size 5/16 in. (4515/10)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 5/8" x 5' - Domestic (SW1-58-5-D)
- HARRINGTON Air Chain Hoist, Pendant, 10,000 lb., 20 ft (TCL6000P2-20)
- METRO Swivel Stem Caster, w/Brake, Height 5 In (5MDBA)
- METRO Swivel/Brake Stem Caster (5PCBXM)
- METRO Stem Caster (No Brake)5" Wheel For 1" Tubing For Intermetro - Part# 5Mp (5MP)
- METRO Swivel Stem Caster (5MX)
- METRO Swivel Stem Caster w/Brake, 5 in., 300 lb. (5PCB)
- METRO Caster, With Brake, 5 In, Ea (5MBESD)
- SERVICE CASTER 3 Inch Gray Polyurethane 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-121315-2-PLB-2)
- Metro Stem Casters