Shop All Conduit, Wire Reel & Cable Racks
Metro
Reel Shelf, 18"D x 36"W x 4-1/2"H
Mfr # R1836BR-13
Zoro # G0596228
Free Shipping & Returns
$106.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Depth 18"
- Height 4-1/2"
- Material Steel
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # R1836BR-13
- Zoro # G0596228
- Country of Origin Mexico
- Category Conduit, Wire Reel & Cable Racks
Dimensions
Width | 36" |
Depth | 18" |
Height | 4-1/2" |
Details
Item | Wire Shelf |
Material | Steel |
Number of Shelves | 1 |
Color | Silver |
Finish | Chromate |
Includes | Plastic Split Sleeves |
Wire Shelving Finish | Powder Coated |
Item - Wire Shelves | Wire Shelf |
Wire Shelf Adjustment Type | Split Sleeve |
Adjustment Type | Split Sleeve |
Wire Shelving Material | Steel |
NSF Certified | Yes |
Description
Wire Shelf, Color Silver, Chromate Finish, Material Steel, Mounting Location Top, Number of Shelves 1, Load Capacity Not Applicable, Yes NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Durham Steel Compartment Box Rack Heavy Duty Bearing 20 x 15-3/4 x 15 with 4 of 24-Compartment Boxes (493500)
- ZORO SELECT Open Head Transport Drum, Fiber, 30 gal, Unlined, Brown (17862)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, 10 7/8 in L, Ivory (QUS235IV)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Yellow (GA5Y)
- PRIME-LINE Window Grid Retainer Clips, Clear Plastic, 7/8 in. 6 Pack (L 5915)
- DURHAM MFG Wall mountable cable tie rack with 5 compartments (298-95)
- QUANTUM STORAGE SYSTEMS One 18"WX36"L 16 Reel Wire Shelf, Chrome (1836R16C)
- GLOBAL EQUIPMENT Reel Rack Starter Unit 48"W x 36"D x 120"H (653181)
- ZORO SELECT Wire Tote, Wheeled, Capacity 120 Lb (1TCY5)
- SOUTHWIRE Mc Cable Cart Up To 1000Ft Spools 520 (56825001)
- GLOBAL INDUSTRIAL Wire Reel Caddy, 14W x 16D x 31H, Orange (230002)
- Metro Conduit, Wire Reel & Cable Racks