Shop All Wire Shelf Posts
Metro
R72C 72'' Chrome Wire Shelving Rod
Mfr # 461R72C
Zoro # G511636092
product price: $23.45
/ea
$23.45
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
- Brand Metro
- MFR # 461R72C
- Zoro # G511636092
- Country of Origin China
- Category Wire Shelf Posts
Description
The Metro R72C chrome wire shelving rod helps form the side and back enclosures to your Metro shelving units and can also function as a shelf space divider within a unit by passing through shelves from the top to the bottom. Built for use in dry environments this sturdy chrome rod ensures your shelves and their contents remain secure.For optimal shelf storage stability rods should be placed every 6'' to 12'' depending on shelf contents. Rods are sold individually and are each shipped with 4 steel tabs to fasten them into place.Overall Dimensions:Length: 72''
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
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 23 1/2 in L, 15 1/2 in W, 12 in H (35240BLUE)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x36in, LdCap 600lb (1436C)
- HOLLAENDER Structural Pipe Fitting, Side Outlet Elbow, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (9-8)
- 80/20 T-Slot 3" X 6" Profile 192" Bar (3060-192)
- METRO Stationary Post, 1"W x 74-5/8"H, Chrome (74PQ-4)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- METRO Mobile Post, 1"W x 74-5/8"H, Chrome (74UP)
- METRO Add-On Shelf Post, 63"H, Chrome, 2PK (63P-2 9995Z-8)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- METRO Mobile Post, D x 1"W x 86-5/8"H, Chrome (86UP-4PK)
- Metro Wire Shelf Posts